take 10% off our everday low prices!

Offer applied at final checkout

+

Tempro Freeze Protection Plug-In Thermostat TP526

Tempro Freeze Protection Plug-In Thermostat TP526

Item #: WB246095

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tempro Freeze Protection Plug-In Thermostat TP526

Plug-In freeze protection thermostat. Plugs directly into a 120V receptacle. Use to control any electric heating device plugged into the product to reduce the chance of freezing. It is ideal for controlling heating devices such as Heat Tapes to prevent water lines from freezing, Heater Cables, Heat Lamps, Engine Heaters, Space Heaters and Tank Deicers to avoid frozen pipes and other low temperature issues. For indoor use only in residential or commercial applications. Saves Energy only operates when necessary. Easy set up Thermostats plugs into any standard grounded outlet. Automatically turns controlled devices on and off at preset temperatures. On at 39° with 3+/-5 tolerance and Off at 50° with 6+/-6 tolerance.

Product Specifications

  • BRANDTempro
  • WIDTH INCHES3-1/8
  • DEPTH INCHES1
  • HEIGHT INCHES1-1/2
  • TEMPERATURE CONTROL RANGE °FOn 39 Off 50
  • VOLTAGE120
  • HERTZ60
  • WATTS1800
  • STAGES1H
  • TOLERANCEON 3+/-5 Off 6+/-6
  • LISTING, RATING, CERTIFICATIONUL, CSA
  • AMPS HIGH15
Customer Review

5.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rex Gauges

    Date: November 20, 2019

    use
    Your review:
    Have put them to use won't know for sure how well they will work until it gets real cold
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

PECO Sd Card For Performance Pro Thermostats T1200, T8000, T4000

Item #: WB246095

Not Yet Rated

Usually ships in 3 to 6 days

$14.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tempro Freeze Protection Plug-In Thermostat TP526

Tempro Freeze Protection Plug-In Thermostat TP526

Item #: WB246095

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tempro Freeze Protection Plug-In Thermostat TP526
    Tempro Freeze Protection Plug-In Thermostat TP526
    Tempro Freeze Protection Plug-In Thermostat TP526
    Tempro Freeze Protection Plug-In Thermostat TP526

    Be the first to know about our special deals and events!

    Top