This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge, where one of the heads is parallel to the extension. Both heads have the feature to lock onto the threads which enable the user to not have to hold the chuck while inflating. Made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. Full-swivel chuck. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
Milton Straight Foot Dual Head Chuck Inflator Gauge, 10 to 160 PSI, 15" Hose - S-516
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 15 in |
Product Details
| Type | Dual Head Straight Foot Chuck |
| Color | Silver |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | InflatorGauge |
| Manufacturers Part Number | S-516 |
| Max Working Pressure | 160 psi |
| Brand | Milton |