+

Frequently Purchased Together
Customers Also Viewed
This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". This monitor arm supports up to 20 lbs. and can be easily installed to Global Industrial™ Orbit Columns and Posts (sold separately). Ships fully assembled for quick and easy installation.
Features:
- Aluminum construction offers greater durability
- Fits most flat-panel displays up to 24"
- Full-motion swivel arm adjusts for angle
- Cable management feature routes cables under the arm
- Mounting hardware included
- Quick and easy installation
- Color: Beige
- Construction: Aluminum, Steel
- Screen Size Compatibility: Up to 24"
- Weight Capacity: 20 lbs.
- Tilt: + 90° / - 65°
- Swivel: 180°
- Rotation: 360°
- VESA Pattern (mm): 75x75; 100x100
- Arm Extension: 4.25" min extend to 19.03" max
- Certifications: RoHS compliant, TUV certified
- Limited Warranty:1 Year
Product Specifications
- BRANDGlobal Industrial
- MANUFACTURERS PART NUMBER436945BG
- LENGTH INCHES19
- WIDTH INCHES7-1/2
- HEIGHT INCHES4-1/2
- DESCRIPTIONFixed Height Flat Panel Monitor Arm
- COLOR FINISHBeige
- CONSTRUCTIONAluminum, Steel
- WEIGHT CAPACITY20 lbs.
- WEIGHT LBS5.9
- TYPEMonitor Mount
- MOUNT TYPEWall Mount
- TILT (DEGREES)+ 90° / - 65°
- SWIVEL (DEGREES)180°
- ROTATION (DEGREES)360°
- LCD SIZEUp to 24"
- ASSEMBLYAssembled
- CERTIFIED/APPROVALTUV/RoHS
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Upgrade this item for just $11.00 more
Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
Item #: 436946BG
Not Yet Rated
Ships same day.
$92.95
compare items
Global Industrial™ Fixed Height LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
$81.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty