Take 15% off your entire order!

Offer applied at checkout

CoreTex® Bug X 30 12656 Insect Repellent, 30% DEET, 8oz Pump Spray Bottle, 1-Bottle - Pkg Qty 12

CoreTex® Bug X 30 12656 Insect Repellent, 30% DEET, 8oz Pump Spray Bottle, 1-Bottle - Pkg Qty 12

Item #: WBB2322379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.00 ea.

Price: $120.00 / Pkg of 12

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

CoreTex® Bug X 30 12656 Insect Repellent, 30% DEET, 8oz Pump Spray Bottle, 1-Bottle

This EPA registered formula follows the suggestion from CDC to reduce the amount of DEET concentration in insect repellents. This newly approved EPA formula allows the DEET to be released in a more controlled and measured manner, permitting longer lasting performance, once obtained only by high concentrations of DEET.

This new water base formula is:
  • Non-Greasy
  • Non-Staining
  • Low Odor
  • Water and Sweat Resistant
Bug X 30 Insect Repellent has all the claims necessary for a compliant skin protection program plus the packaging that makes it affordable (towelette and spray) to meet every application. Bug X 30 is EPA registered in all 50 states.

Bug X 30 Insect Repellent with 30% DEET is effective for 7+ hours of protection against: Mosquitoes, ticks, chiggers, fleas, gnats, red bugs, no-see-ums, sand fleas, biting flies, deer flies, stable flies, and black flies.

It effectively repels Mosquitoes and other insects carrying:WEST NILE VIRUS, ZIKA VIRUS, LYME DISEASE, HUMAN GRANULOCYCTIS EHRLICHIOSIS (HGE), ENCEPHALITIS, MALARIA, DENGUE FEVER AND SPOTTED FEVER.

Priced Per Bottle

Product Specifications

  • DESCRIPTIONInsect Repellant
  • MANUFACTURERS PART NUMBER12656
  • PACKAGE QUANTITY12 Bottles/Case
  • FORMSpray
  • PACKAGE TYPEPump Spray Bottle
  • WEIGHT LBS7
  • INSECT GROUPBiting Insects, Flying Insects & Ticks
  • ACTIVE INCREDIENTSDEET
  • BRANDCoreTex®
  • TARGETED INSECTSMosquitoes, Ticks, Fleas, Gnats, Red Bugs, No-See-Ums, Deer Flies, Black Flies
  • INDOOR/OUTDOOR USAGEOutdoor
  • DEET CONCENTRATION30%
  • SHELF LIFENo Expiration
  • SERIESBug X 30
  • INSECT CONTROL TYPEDEET Based
  • PRICED PERBottle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CoreTex® Bug X FREE 12856 Insect Repellent, DEET Free, 8oz Pump Spray Bottle, 1-Bottle - Pkg Qty 12

Item #: B2322439

Not Yet Rated

Usually ships in 5 to 8 days

$105.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CoreTex® Bug X 30 12656 Insect Repellent, 30% DEET, 8oz Pump Spray Bottle, 1-Bottle - Pkg Qty 12

CoreTex® Bug X 30 12656 Insect Repellent, 30% DEET, 8oz Pump Spray Bottle, 1-Bottle - Pkg Qty 12

Item #: WBB2322379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant