Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue

Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue

Item #: WB412411

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Constructed of steel, this stripping cutter allows a strap width of 3/4" - 1-1/4". This heavy duty cutter is ideal for cutting steel with a maximum thickness of 7/200". The dimensions are 12"L x 2"W x 1-3/4"H.

Product Details

  • Applicable Materials Steel
  • Grip Material Steel
  • Duty Regular Duty
  • Type Cutter
  • Brand Global Industrial
  • Package Quantity 1
  • Warranty 1 yr
  • Style Single Hand
  • Manufacturers Part Number 412411
  • Color Family Black

Weights & Dimensions

  • Width 2 in
  • Length 12 in
  • Height 1-3/4 in
  • Max Material Thickness 0.035
  • Strap Width 3/4 - 1-1/4 in
  • Weight 1.61 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue

Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue

Item #: WB412411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue
    Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue
    Global Industrial™ Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black & Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant