Vestil Tensioner For Up To 3/8"W Steel Strapping
Write a Review
|
Questions & Answers (0)
Product Description
This tensioner is a great poly strapping tool designed to apply tension to the strapping with minimal effort. This tool is also equipped with a cutter to cut the excess poly strapping. Ratchet action applies maximum tension instantly.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 3-1/4 in |
| Height | 3 in |
| Max Material Thickness | 3/4 in |
| Strap Width | 3/8 |
Product Details
| Type | Tensioner |
| Color | Black |
| For Use With | Steel |
| Style | Manual |
| Grip Material | Rubber/Steel |
| Manufacturers Part Number | PKG-ST |
| Duty | Heavy Duty |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |