Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red

Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red

Item #: WB412416

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Steel constructed, this double notch strapping tool allows a strap width of 3/4". This heavy duty crimper features a rubber handle for sturdy grip control and is ideal for crimping heavy steel with a minimum thickness of 0.023". The dimensions are 16"L x 4-1/16"W x 1-3/8"H. This product has a limited warranty of 1 year.

Weights & Dimensions

  • Width 4-1/16 in
  • Length 16 in
  • Height 1-3/8 in
  • Max Material Thickness 0.023
  • Strap Width 3/4 in
  • Weight 2.7 lbs

Product Details

  • Applicable Materials Steel
  • Duty Heavy Duty
  • Grip Material Rubber
  • Type Sealer
  • Brand Global Industrial
  • Warranty 1 yr
  • Tool Type Double Notch
  • Manufacturers Part Number 412416
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Sealer for 1/2" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red

Item #: 412415

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day

$59.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red

Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red

Item #: WB412416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Global Industrial™ Sealer for 3/4" Strap Width, 16"L x 4-1/16"W x 1-3/8"H, Black & Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant