Little Giant® IBC Stand IBCS-5252 with Outside Corner Lip 52 x 52 x 35-1/2
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant® IBC Stand IBCS-5252 with Outside Corner Lip 52 x 52 x 35-1/2
This all-welded, heavy-duty IBC (Intermediate Bulk Container) Stand is built to fit most standard IBC containers, offering a much safer and easier point of access to all IBC connections and valves. The 12 gauge deck stands 34" high and features a 1-1/2" lip on all outside corners to contain the unit while still allowing easy access to the dispensing valve. The unit measures 52"W x 52"L overall.
This all-welded, heavy-duty IBC (Intermediate Bulk Container) Stand is built to fit most standard IBC containers, offering a much safer and easier point of access to all IBC connections and valves. The 12 gauge deck stands 34" high and features a 1-1/2" lip on all outside corners to contain the unit while still allowing easy access to the dispensing valve. The unit measures 52"W x 52"L overall.
PRICE
$1,029.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 52 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
| Weight | 163 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Tilting |
| Color | Gray |
| For Use With | Intermediate Bulk Containers |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | IBCS-5252 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |