Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ HEPA Filter For Air Mover AM25LO

Global Industrial™ HEPA Filter For Air Mover AM25LO

Item #: WB641768

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

HEPA Filter for Global Industrial™ Air Mover. This HEPA filter attaches on top of the Air Mover to provide additional air filtration. Made out of H13 PP HEPA material, this attachment converts the Global Industrial™ Air Mover into an air purifier.

Product Specifications

  • LENGTH INCHES11.8
  • BRANDGlobal Industrial™
  • CONSTRUCTIONH13 PP HEPA
  • PACKAGE QUANTITY1
  • WEIGHT LBS3
  • WIDTH INCHES11.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

XPOWER Inflatable Blower, 1 Speed, 1/8 HP, 120 CFM

Item #: B2262694

Not Yet Rated

Usually ships in 3 to 6 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ HEPA Filter For Air Mover AM25LO

Global Industrial™ HEPA Filter For Air Mover AM25LO

Item #: WB641768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Global Industrial™ HEPA Filter For Air Mover AM25LO
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant