SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM

Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM

Item #: WB641770

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Engineered to provide a fast response at a low power draw, the Global Industrial™ 3-Speed Floor Dryer's main purpose is to speed up water evaporation for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded plastic housing for quiet operation that doesn't impede on communication throughout the surrounding worksite location. The industrial floor dryer pushes air using a 3/4 HP motor and includes 3-speed variations to offer efficient levels of drying for floors, walls and ceilings. Low profile design allows for stacking multiple units for easy transport to and from jobsites. Air blower includes 20'L power cord. ETL, cETL approved. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 19 in
  • Width 17 in
  • Cord Length 20 ft
  • Height 19 in
  • Weight 37 lbs

Product Details

  • CFM 2800 CFM
  • Voltage 115 V
  • Description Floor Dryer/Blower
  • Assembly Required Assembled
  • Horsepower 3/4 HP
  • Amperage 6.6 A
  • RPM 1600 rpm
  • Brand Global Industrial
  • Package Quantity 1
  • Speed 3 ft/min
  • Material Plastic
  • Decibels 73/70/68
  • Hertz 60 Hz
  • Manufacturers Part Number 641770
  • Color Family Blue

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications ETL, cETL
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHAZ

    Date: January 12, 2021

    Good Buy!!
    Your review:
    ----working well so far----just like the other one we ordered a few years ago!!...
  • Reviewer: Ben

    Date: December 22, 2020

    Works great.
    Your review:
    I am very pleased with this blower. It dries my carpet quickly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM

Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM

Item #: WB641770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Global Industrial™ Floor Dryer, 3 Speed, 3/4 HP, 2800 CFM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant