Slip-On Platform for Global Industrial Hand Operated Lift Trucks. Converts the truck to a versatile platform lifter. Usable only with the forks in down position.
Note: Works only when the forks are flipped down.
Global Industrial
Model # :WB989054
Slip-On Platform For Global Industrial Lightweight Hand Operated Lift Truck
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 30 lbs |
Product Details
| Type | Slip-On Platform |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 989054 |
| For Use With | Global Industrial Lightweight Hand Operated Lift Truck |
| Brand | Global Industrial |