Page 199 - tmp
P. 199
PORTABLE ELECTRIC WALL OR CEILING
SALAMANDER SALAMANDER HEATERS
HEATERS
Salamander Heaters are ideal for use in factories,
garages, workshops, and other places where
temporary localized heat is needed. Heaters are Steel housing includes finned
electric and operate with finned tubular heating tubular heating elements to
elements, allowing them to be left unattended provide even distribution of heat.
without the threat of combustion byproducts Enclosure with safety screens
associated with fuel-fired heaters. Tubular steel on both air intake and output
frame with ergonomic handle allows easy tilt openings provide operational
adjustments. Choose from several sizes and safety. On off switch and fan
heat output levels. Heaters include power control knob are mounted on the
cords ready for wiring. CSA and cETLus top of the unit for ease of use.
Listed. One Year Limited Warranty. Ambient temperature is regulated
by adjusting thermostat to desired
Heater position. High-limit thermal
KW Volts Phase BTU Model Price Ea. SD653566 cutout switch included. Yoke and
10 240 1 34,120 SG653558 $954.00 KW BTU Volts AMPS Phase Model Price bracket allow easy tilt and swivel
15 208 3 51,180 SG653673 1052.00 15 51180 208 41.7 3 SG653566 $1000.00 adjustments. Designed for direct
SG653558 15 240 1 51,180 SG653670 1098.00 15 51180 240 62.5 1 SG653567 1046.00 wire installation. Heaters include
15 240 3 51,180 SG653671 971.00 15 51180 240 36.1 3 SG653568 919.00 25”L power cords ready for wiring.
15 480 3 51,180 SG653672 862.00 15 51180 480 18.1 3 SG653569 816.00 CSA and cETLus Listed. 1 Year
30 480 3 102,360 SG653674 1132.00 30 102390 480 36.0 3 SG246068 1080.00 Limited Warranty.
PROPANE & KEROSENE
Forced air industrial heaters
feature a rugged steel body HEATERS
and heavy duty motor. 120V
electronic sure fire igniter fires
the spark plug to ignite the
fuel air mixture. Heaters are Heating Oper. Cylinder PROPANE Price
equipped with an air pump BTU Area Sq.Ft. Hrs. Max. Size.Lbs. L” x W” xH” Model Each
that forces air through the 40,000 1,000 54 20/40/100 19 x 8 x15 SG246123 $138.00
mixture line. Auto shut-off if 60,000 1,350 14 20/40/100 19 x 8 x15 SG246124 161.00
power is interrupted or flame 125,000 3,100 30 20/40/100 26 x 12 x16 SG246125 264.00
is extinguished. Easy to use, 150,000 3,500 18 40/100 26 x 12 x16 SG246126 282.00
variable heat settings. Not for 300,000 7,000 53 500 34 x 13 x19 SG246643 558.00
use in residential living areas Heating Oper. Tank KEROSENE Price
or in inadequately ventilated BTU Area Sq.Ft. Hrs. Max. Cap. Gal. L” xW” xH” Model Each
areas. Proper ventilation 50,000 1,200 14 5 32 x12 x17 SG246118 $207.00
required during operation. 80,000 1,750 1,900 5 32 x12 x17 SG246119 219.00
One Year Limited Warranty. 135,000 3,000 3,200 10 42 x22 x36 SG246120 357.00
See website for more details 180,000 4,000 4,200 13 48 x23 x34 SG246121 368.00
and user’s manual. 220,000 5,000 5,200 13 48 x23 x34 SG246122 432.00
400,000 8,500 3.5 29 53 x32 x33 SG246633 1149.00
SD246122 650,000 13,500 10 50 70 x33 x49 SG246634 1897.00
MULTI-WATT ELECTRIC FAN FORCED LGR DEHUMIDIFIERS
UNIT HEATER PORTABLE HEATERS
SD653557
SG246066
Low Grain Refrigerants dehumidifiers are commonly used
Provide space heating in factories, stores, warehouses, for water restoration to remove water below 40 grains per
or any exposed area. Easy to install and service without SD653579 pound. Designed for the most efficiency for flood conditions.
dismounting the heater. Totally enclosed motor with Built-in pump for 10’ vertical lift. 12” semi-pneumatic rubber
permanently lubricated bearings. 8 wattages and Perfect for spot heating any cold area in your facility or office. wheels provide for ergonomic mobility. 27’L drain hose with
2 voltages make these units field adjustable from Features thermostat control. Lightweight and portable with quick connect. cETLus Listed. One Year Limited Warranty.
1874W @ 208V to 5000W @ 240V. Includes thermostat carry handle. 6’L, 3-conductor power cord. UL listed. 1 year Dehumidification
and ceiling/wall bracket. CUL Listed. 1 Year Limited warranty. Pints / Day W” x D” x H” Model Price
Warranty. 110 17 x 21 x 33 SG246687 $689.00
BTU Watts Volts W x D x H Model Price 145 20 x 20 x 18 SG653660 1609.00
KW BTU Volts Phase W” x D” x H” Model Price 5120 1500 120 12 x 11 x 15 SG653557 $104.00 200 22 x 22 x 32 SG246690 1724.00
5 17,100 240/208 1 17 x 17 x 16 SG653577$253.00 5,100 1,500 120 12 x 11 1 /2 x 13 SG653579 104.00 250 23 x 21 x 38 SG246704 1874.00
199

