Page 194 - tmp
P. 194
ANSI COMPLIANT DISPOSABLE
FIRST AID KITS & CABINETS COVERALLS
& LAB COATS SG708208
SG708186 POLYPROPYLENE material provides an efficient
barrier to most dry particulates.
MICROPOUROUS material is constructed from
60% polypropylene/40% polyethylene. Provides
protection against, non-hazardous particles, light
SGB2024171 splashes, and aerosols. To specify size, add suffix
SGB2024172 Medium (M), Large (L), X-Large (XL), 2X-Large
Every company’s first aid program should begin with an adequately stocked first aid (XXL). Sold by Case.
kit or cabinet. Our Class A kits provide a handy storage solution for minor accidents Fabric Case Qty Model Price
and medical emergencies. Kits feature a durable plastic casing. Class B cabinets are COVERALLS
available in 2, 3, and 4 shelf options and contain high quality products to care for minor Polypropylene 25 SG708186 $40.00
cuts, eye irritations, personal discomfort, burns, and trauma. Kits and cabinets feature Micropourous 25 SG708189 82.00
an easy carry handle and are wall mountable. Meets ANSI Z308.1-2015 standards. LAB COATS
Case Case # of People Price Each Polypropylene 25 SG708208 35.00
Model Class Material # Shelves Served 1-3 4+
SG708114 A Plastic --- 10 $27.00 $24.00 PARTICULATE RESPIRATORS
SGB2024171 A Plastic --- 25 28.00 26.00
SGB2024179 A Plastic --- 50 45.00 41.00
SGB2024169 B Metal 2-Shelf 50 - 75 125.00 113.00 Respirators protect workers from inhaling
SGB2024170 B Metal 3-Shelf 75 - 100 150.00 138.00 workplace debris from sanding, welding,
SGB2024172 B Metal 4-Shelf 100 - 150 213.00 192.00 soldering, grinding, sweeping, or other
construction activity. Ideal for workshops,
construction sites, demolition jobs, and more.
HI-VISIBILITY SG651475 is for protection against non-oil
based particles. SG651481 is for sanding, non-
SAFETY VESTS lead paints & fiberglass protection. SG652627
is designed for welding and soldering
applications. SG651481 & SG652627
Non-ANSI hi-visibility lightweight, feature a Cool Flow™ valve that offers easy
breathable vests are constructed exhalation and added comfort. All models
from durable polyester and feature feature an adjustable nose clip and face seal
elastic side straps and hook and loop that provides a custom fit. Latex-free straps
closure for a universal, secure fit. prevent allergic reactions and lightweight
Vest features 2” continuous reflective construction provides comfort. All types are
strips to provide superior visibility NIOSH approved.
on job sites when an ANSI style
vest is not required. ANSI Class 2 3M Pkg.
safety vests feature a bright and Model Model Qty. Price
SG695304 vibrant lime color and continuous 2” SG651475 8210 N95 20 $29.00
10
8511 N95
reflective strip for excellent visibility
SG651481
36.00
on job sites and in poorer weather SG652627 8515 N95 10 51.00
conditions. Solid vests feature hook &
look closure. Mesh vests feature three
SG695305 storage pockets and zipper closure. DISPOSABLE DUST MASK
Class Size Color Closure Model Price For Non-Toxic Nuisance
Non-ANSI One Size Orange Hook & Loop SG695304 $6.00
ANSI Class 2 S/M Lime Hook & Loop SG695307 6.00 Dusts and Mists
ANSI Class 2 L/XL Lime Hook & Loop SG695308 6.00
ANSI Class 2 2XL/3XL Lime Hook & Loop SG695309 6.00 Price
ANSI Class 2 L Lime Zipper SG695305 9.00 Model /Box of 50
ANSI Class 2 XL Lime Zipper SG695306 9.00 SG954219 $7.00
HEAD PROTECTION VERISHIELD™ PASSIVE DISPOSABLE
EARMUFFS EARPLUGS
VeriShield™ Over-The-Head earmuffs are ™
constructed from ABS molded plastic with Howard Leight Disposable
internal baffle design. Lightweight with Earplugs feature a smooth,
large dimension range, sits comfortable soil-resistant closed-cell foam
on a wide range of head sizes. Features skin preventing dirt build-up.
Uncorded 200 pairs per box.
SG337186 SG337188 wide cup opening, memory foam ear Corded 100 pairs per box.
cushions and oil-resistant cup surface
4-point suspension Bump Caps are ideal for protection in for heavy-work environments. Air flow SG921262
areas that don’t require certified helmets. Ratchet Hard Hats control technology ensures optimum
have 6-point nylon suspension with easy turn knob. Add SGB2319540 noise attenuation. Model Style Shape NRR Price
color suffix: Yellow (YL), White (WH), Blue (BL), Green (GN), Price SG921262 Corded T 30 dB $25.00
or Red (RD). Model Color NRR 1-10 11+ SG921265 Uncorded T 32 dB 24.00
Price Each SGB2319545 Black 24 $13.00 $12.00 SG921261 Uncorded T 30 dB 25.00
Description Model 1-10 11+ SGB2319544 Black 26 23.00 22.00 SG795375 Corded T 32 dB 25.00
Bump Cap SG337186 $6.00 $5.00 SGB2319540 Black 30 30.00 27.00 SG921259 Uncorded Bell 33 dB 28.00
Ratchet Hard Hat SG337188 12.00 11.00 SGB2319541 Hi-Viz Yellow 30 29.00 27.00 SG921260 Corded Bell 33 dB 28.00
194

