Page 195 - tmp
P. 195
OSCILLATING OSCILLATING DELUXE
INDUSTRIAL 1/2 HP PEDESTAL FAN
PEDESTAL FAN The Deluxe line of industrial fans feature a
heavy-duty pedestal base and hand screw
knob for easy, tool free height adjustments
Our oscillating industrial fans provide and are powered by a rugged 3-speed,
economical cooling and air circulation for 10000 maximum CFM, 1/2 HP Open Air
all environments including warehouses, Over PSC-type ball bearing motor. The
factories, offices, kitchens and more. Open Push button Style oscillating feature allows
Air Over PSC-type ball bearing motor is for fixed or 80° oscillating fan operation.
permanently lubricated for long life. These Guards safely enclose 3 aluminum blades
fans use a 70° oscillating sweep and allows that are precision balanced for optimum
fixed head positioning to help cover larger performance. 18’L SJT hard service type
areas for optimum cooling as well as a pivot- cord with 3-prong plug. This unique feature
action fan head that allows vertical airflow of 18’L power cord helps avoid the use of
adjustments. A hand screw knob is included additional extension cords. Meets OSHA
to allow tool free height adjustments. The standards, UL, cUL Listed and conforms to
3-speed motor provides a maximum of 8775 UL507 Standard. 1 Year Limited Warranty. HEIGHT
CFM. This oscillating pedestal fan also includes ADJUSTABLE
wire safety guards, an 18’L power cord and a SWIVEL TO 81” EXTRA
3-conductor plug. This unique feature of 18’L TILT OPTIONAL FAN DOLLY 1“ x 2“ 18 gauge tubular steel on MEETS HEAVY DUTY
power cord helps avoid the use of additional 16“center. Includes 2- 6“ x 1 1 /2“rubber wheels with bolt-on COLUMN
extension cords. Meets OSHA standards, UL, HEIGHT plastic hub. Fits 1 1 /2“ to 2 1 /4“ dia. pedestal columns with 28“ REQUIREMENTS
cUL Listed and conforms to UL507 Standard. 1 ADJUSTABLE diameter or smaller base. OPTIONAL
Year Limited Warranty. FROM 56” Model SG245658 Price Ea. 1-3 $35.00 4+ $29.00 FAN DOLLY
TO 65”
MEETS Dia.” HP Model Price
Dia.” HP Model Price REQUIREMENTS 24 1/2 SG292593 $230.00
24 1/4 SG585279 $191.00 30 1/2 SG652299 276.00
30 1/3 SG585280 207.00 30 1/2 SG652299Y 276.00
OSCILLATING OSCILLATING DELUXE
INDUSTRIAL 1/2 HP WALL FAN
WALL FAN
Our Deluxe line of industrial fans mount
Our rugged industrial wall fan mounts to to the wall for safe, out-of-the-way
the wall for safe, out-of-the-way operation. operation. Wall mounted fans feature a
The highly efficient PSC type ball bearing rugged 3-speed, 10000 maximum CFM,
motor is permanently lubricated and 1/2 HP Open Air Over PSC-type ball
enclosed for longer life and operates at bearing motor. The Push button Style
3 speeds with a maximum of 8775 CFM. oscillating feature allows for fixed or 80°
To direct airflow up and down, the fan oscillating fan operation. Industrial wall
head pivots vertically. Quiet fan blades fans include quiet metal fan blades that
are balanced for efficient air distribution are balanced for optimum air distribution
and safely enclosed in steel wire guards. and enclosed in steel wire guards for
Wall mount fans operate with a pull chain safety. Pivot-action fan head allows tilt
switch and 12’L 3 prong power cord. angle adjustments. These come with
These oscillating fans use a 70° oscillating a 12’L, 3-conductor power cord. This
sweep, and allows fixed head positioning. unique feature of 12’L power cord helps
Wall mount bracket is included. Meets avoid the use of additional extension
OSHA standards, UL, cUL Listed and Dia.” HP Model Price cords. Meets OSHA standards, UL, cUL Dia.” HP Model Price
conforms to UL507 Standard. 1 Year 24 1/4 SG607050 $168.00 Listed and conforms to UL507 Standard. 24 1/2 SG258321 $203.00
Limited Warranty. 30 1/3 SG607051 191.00 1 Year Limited Warranty. 30 1/2 SG258322 265.00
INDUSTRIAL BLOWER & DRUM FANS
These Portable Blower & Drum Fans provide a permanently-lubricated
ball bearing motor for heat resistant and maintenance-free operation.
Most fans include a grip handle for easy transport. Grills have curved grid
supports and two rubber wheels for ease of mobility. Drive types available
are Direct and Belt. Meets OSHA and UL507 standards. Fan diameters
range from 24 to 48 Inches. Drum Style Fans feature a sturdy steel housing
has formed channels for enhanced rigidity and a powder coat finish for
long lasting durability. Model 246607 features a full 360° orbital rotation.
Fan CFM Drive
Dia” HP High Type Tilt Model Price
24 1/4 7700 Direct Yes SG292594 $180.00
24 1/3 7700 Direct Yes SG607220 184.00
30 1/3 10440 Direct Yes SG246607 265.00
30 1/3 9800 Direct Yes SG246556 283.00
36 2/3 13300 Direct Yes SG258320 318.00
36 1/3 11200 Direct Yes SG246557 345.00
36 1/3 10500 Belt Yes SG246558 345.00
42 1 17600 Belt No SG600554 472.00
42 1/2 13400 Belt Yes SG246559 604.00
48 1-1/2 19500 Belt No SG600555 551.00 SG600554 SG258320
195

