Page 197 - tmp
P. 197
EXHAUST FANS WITH SHUTTER CONFINED SPACE VENTILATOR
& EXHAUST FANS
Ventilate and cool manholes, tanks and
crawl spaces. Lightweight and portable with
Dia.“ CFM Duct L’ HP Model Price an easy-carry handle. Rubber feet on base
8 570 --- 1/8 SG246340 $122.00 to minimize noise and reduce vibrations.
8 570 16 1/8 SG246429 161.00 Fan has steel housing with powder coated
8 570 32 1/8 SG246430 196.00 steel wire safety guards. Includes 10’L
12 1,640 --- 3/8 SG246343 122.00 power cord. Attach Ducting easily converts
12 1,640 16 3/8 SG246431 161.00 blower to an exhaust fan with convenient,
12 1,640 32 3/8 SG246432 196.00 flexible ducting. Quick-connect coupling for
16 2,850 --- 1 SG292605 265.00 easy attachment and canister for storage.
16 2,850 16 1 SG292646 329.00 Horsepower rating based upon maximum
16 2,850 32 1 SG292647 387.00 speed/load. 1 Year Limited Warranty.
PORTABLE AIR
CONDITIONERS
SG294497
CD Exhaust Fans with Shutter feature a 120V 1-phase totally enclosed permanently lubricated Portable Air Conditioners are ideal for
direct drive motor with provisions for hardwired installation. These shutter mounted fans install use in homes, offices, garages, shops
on inside wall and eliminate the need for external framing. Aluminum blades are enclosed and more. Provides reliable cooling
in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1 /2” larger than fan blade size. for increased comfort. Choose from
Multiple Speed Exhaust Fans come with pull chain. Meets OSHA standards. UL and CUL listed. models with different operational
1 Year Limited Warranty. modes, including Cooling, Heating,
EXHAUST FAN Fan and Dehumidifier for increased
Fan CFM EXHAUST FAN WITH SHUTTER versatility. Dimensions vary per
Brand Dia” HP High Speeds Model Price Model Price model.
CD 10 1/30 680 1 SG246506 88.00 SG248448 $115.00
CD 10 1/30 1500 3 SG246617 92.00 SG248448A 122.00
CD 12 1/12 825 1 SG246507 104.00 SG294495 138.00
CD 12 1/12 1097 3 SG246618 111.00 SG294495A 145.00 SG292850
CD 18 1/8 2,300 1 SG246508 157.00 SG294496 196.00
CD 18 1/8 1,976 3 SG246619 168.00 SG294496A 207.00 Cooling BTU BTU
CD 24 1/4 3,400 1 SG246509 230.00 SG294497 265.00 Sq. Ft. Cool Heat EER Model Price
CD 24 1/4 3,400 2 SG246620 242.00 SG294497A 276.00 450 10,000 ---- 8.9 SG292850 $449.00
CD 30 1/4 3,950 1 SG246510 249.00 SG294498 311.00 550 12,000 ---- 9.6 SG292851 483.00
CD 30 1/4 5,087 2 SG246621 260.00 SG294498A 322.00 700 14,000 11230 9.7 SG292852 604.00 SG292852
Maintains indoor air quality and saves BEST VALUE AIR CURTAIN
energy by minimizing heated and air SG292339
conditioned air loss through open
doorways. Powerful airflow prevents dust,
odors, fumes, flying insects, and outside air
from entering indoors. Features 2-speed fan
operation. Can be easily mounted above
or next to doors using included hardware.
120V, UL listed. Replacement remote
available, model SG292339.
W” CFM Amps Model Price INCLUDES AN EASY
36 815 2.85 SG246608 $196.00 TO USE REMOTE
48 990 3.5 SG246609 226.00 CONTROL. SG246608
60 12,80 4.8 SG246610 283.00
PTAC HEATING & COOLING
Package Terminal Air Conditioners, PTAC’s, are self-contained systems that
combine cooling and heating for total temperature control in a single space.
PTAC’s are most commonly found in hotels, apartment buildings, and hospitals.
The heating function is offered in both electric heat and heat pump options. The
Heat pump option is more energy efficient as they reduce the cost of constantly
running electric heat. The electric heat option provides superior performance with
the ability to maintain peak operation in colder climates.
OPTIONAL WALL OPTIONAL
SLEEVE GRILLE
Style BTU Cool BTU Heat EER Model Price Model Price Model Price
Heat Pump 9,000 8,100 11.3 SG292463 $863.00 SG292288 $127.00 SGB918570 $34.00
Heat Pump 14,700 13,500 9.6 SG292467 1064.00 SG292288 127.00 SGB918570 34.00
Elec. Heat 7,300 7,800 11.9 SG292462 748.00 SG292288 127.00 SGB918570 34.00
Elec. Heat 12,000 10,900 10.7 SG292465 811.00 SG292288 127.00 SGB918570 34.00 SHOWN WITH SLEEVE,
Elec. Heat 14,700 15,000 9.5 SG292466 919.00 SG292288 127.00 SGB918570 34.00 SG292467 SOLD SEPARATELY
197

