Page 196 - tmp
P. 196
OSCILLATING CEILING EVAPORATIVE
& I-BEAM FANS COOLERS
Evaporative Air Coolers provide
a low-cost, environmentally-
friendly means of keeping
spaces cool. Water and forced
I-BEAM air are combined to reduce air
MOUNT temperatures by as much as
26°F. Coolers are made with a
micro-computer programmed
control panel with LCD display,
and come with a convenient
remote control. Built-in timer
allows cooler to be programmed
to turn on or shut off at
CEILING preselected times. Also included
is an Auto-Shutoff feature for
MOUNT pump motor when water levels
Ceiling and beam mount fans feature a drop below the limit. 20”, 30”,
highly efficient PSC type ball bearing motor and 36” diameter fans operates
is permanently lubricated and enclosed for at three selectable speeds, and a
longer life and operates at 3 speeds with a thick cooling pad ensures reliable
maximum of 10000 CFM. Quiet fan blades heat absorption. Four rubber
Fan Dia“ HP CFM High Model Price are balanced for efficient air distribution casters with brakes allow easy
CEILING MOUNT FANS and safely enclosed in steel wire guards. mobility. ETL & cETL Listed.
24 1/4 7525 SG795753 $203.00 Fans feature a 12’L 3 prong power cord.
24 1/2 8650 SG795973 203.00 These oscillating fans allow fixed head SG600543
30 1/3 8778 SG795754 226.00 positioning. Ceiling Mount Fans include
30 1/2 10000 SG795974 226.00 two 1 1/2” pipes and mounting hardware.
I-BEAM MOUNT FANS I-Beam Mount Fans include two 1 1/2” pipes, Blade CFM Tank Cap. Drive Cooling
24 1/4 7525 SG795751 203.00 U-brackets with clamps, and mounting Size” HP High Gal. Type Sq. Ft. Model Price
24 1/2 8650 SG795971 203.00 hardware. Meets OSHA standards, UL, cUL 20 3/8 3,500 15.8 Direct Drive 530 SG600580 $834.00
30 1/3 8778 SG795752 226.00 Listed and conforms to UL507 Standard. 30 3/4 10,500 15.8 Direct Drive 2,600 SG600543 1950.00
30 1/2 10000 SG795972 249.00 1 Year Limited Warranty. 36 1 15,300 32 Direct Drive 3,200 SG600581 2818.00
OUTDOOR RATED AND MISTING CD PREMIUM INDUSTRIAL
PEDESTAL & WALL FANS WALL & PEDESTAL FANS
Outdoor Rated & Misting Oscillating Continental Dynamics
Pedestal & Wall Fans feature Totally The Continental Dynamics (CD) Premium line of
Enclosed Non-Ventilated (TENV) 2-speed Wall and Pedestal Fans are constructed fully of
3/10 HP motors, moisture rated IP24, metal for long lasting durability and dependability
powering three precision balanced in a variety of industrial and commercial
aluminum fan blades. Fans are available environments. These units are made with a Totally
in blade diameters of 24 and 30 inches Enclosed Air Over (TEAO) motor designed to
and come with a 9.8’ GFCI Type Plug. better withstand dust and debris while maintaining
These oscillating fans use a 70° oscillating maximum efficiency. Industrial grade construction
sweep, and allows fixed head positioning. on all connection points from the fan head to the
Black Powder Coated Zinc Plated Grille- bracket or base ensures these units can withstand
UV Resistant. ETL and cETL Listed and a multitude of harsh industrial environments.
conforms to UL507 and OSHA Standards. Guards safely enclose 3 aluminum blades that are
1 Year Limited Warranty. precision balanced for optimum
performance. Pivot-action fan
head allows vertical tilt angle
adjustments. 2-speed pull chain
operation. Fans come with a
18’ L power cord with UL rated
plug. 120V, UL, and cUL listed.
Pedestal Fans allow tool free
height adjustments. Wall Mount
Fans include a wall bracket with
swing action arm for side to
side placement. All CD Premium
Fans come with a 4 Year Limited
Warranty standard.
SG292650
SG292648
SG292448
SG292450 SG292453
OPTIONAL
GRILL
Fan Dia” HP CFM High Mount Type Function Model Price
OUTDOOR FAN FAN WITH MISTING KIT 24 1/2 11,500 Wall Mount Oscillating SG292648 $253.00
Fan Type Dia” Model Price Model Price 30 1/2 11,500 Wall Mount Oscillating SG292649 295.00
1/2
11,500
Pedestal
Oscillating
SG292651
272.00
24
Pedestal 24 SG292448 $283.00 SG292454 $329.00 30 1/2 11,500 Pedestal Non-Oscillating SG292652 345.00
Pedestal 30 SG292449 311.00 SG292455 345.00 30 1/2 11,500 Pedestal Oscillating SG292653 364.00
Wall 24 SG292450 260.00 SG292456 283.00 36 1/2 11,500 Pedestal Non-Oscillating SG292654 380.00
Wall 30 SG292451 288.00 SG292457 311.00
196

