Page 198 - tmp
P. 198
CEILING 4-SPEED FLOOR
FANS WALL MOUNT FANS
CONTROLLER
INCLUDED ON 50
& 60” MODELS Floor fans feature a permanently
lubricated 3-Speed, 120V sleeve
bearing motor. Portable floor fans
include 3 aluminum fan blades
enclosed in steel wire guards.
Fan head pivots 360° for tilt angle
adjustments. Our Models include
Ceiling Fans cool in the a 7’L cord. Portable Stand models
summer and move stagnant air feature steel wire guards with a
SG246496 during heating season. Metal welded carry handle that acts as a cord
construction with aluminum wrap. Meets OSHA requirements, UL
blades finished in white epoxy. listed. 1 Year Limited Warranty.
All models are 115V and contain
a permanently lubricated,
Dia “ Type Amps Model Price sealed ball bearing motor for SG258323
56 Indoor 6,500 SG246496 $76.00 long life and provisions for
60 Indoor 7,000 SG653548 99.00 hardwire. Down rods provide Blade Dia” HP CFM High Model Price
60 Indoor/ Outdoor 8,000 SG292677 127.00 safety clearance from ceiling as
72 Indoor 10,203 SG292700 513.00 well as interior safety cables for 12 1/12 2,030 SG258323 $69.00
96 Indoor 13,080 SG292701 627.00 secure positioning. 18 1/8 4,550 SG258324 92.00
WINDOW & WALL AIR CONDITIONERS
The lightweight, compact design of window air conditioners fit in most windows to provide efficient cooling. Window ACs
feature digital temperature display, auto-restart, timer mode, remote controls and filters that slide out easily for cleaning.
Some models have electric heat for year-round temperature control. Through-the-wall air conditioners feature digital
displays that show set temperature, sleep mode and a remote control for ease of operation. Installation kits included.
WALL
Cooling BTU BTU
Sq Ft Cool Heat Volts EER Model Price
350 8,000 --- 115 10.7 SG292855 $495.00
450 10,000 10,600 208/230 9.7 SG292859 604.00
550 12,000 --- 115 10.7 SG292856 604.00
700 14,000 10,600 208/230 9.4 SG292861 689.00
SG292855 WINDOW
Cooling BTU BTU
Sq Ft Cool Heat Volts EER Model Price
350 8,000 --- 115 12.1 SG292853 $364.00
550 12,000 --- 115 12.1 SG292854 449.00
SG246538 1,000 18,500 16,000 208/230 10.7 SG246538 719.00
1,500 25,000 16,000 208/230 9.4 SG292460 873.00
INDUSTRIAL PORTABLE AIR
AIR CONDITIONERS FILTERS
B
POCKETS
A
PLEATS
Industrial Portable Air Conditioners
provide reliable and economical spot
cooling in a variety of professional and C
residential environments including
industrial plants, server rooms, RIGID
hospitals, offices, and especially where CELL D
electrical equipment creates a heat PADS & ROLLS
load. All units come with a 3 Year
Limited Warranty. Optional hot air duct Type A Pleated Air Filters offer superior performance at a price close to their
ceiling kits are sold separately. Cold disposable counterparts. MERV ratings go up to 13 with this series. Type B
air supply chutes are included with Pocket and V-Bank Filters support multiple commercial and specialty applications
all models. including oil mist, fume, and airborne contaminant collection. Type C Rigid Cell
Filters provide medium to high efficiency and features a high lofted ultrafine
synthetic media provides excellent dust holding capacity and coupled with its rigid
construction virtually eliminates dust particle unloading downstream of the filter.
Cooling CFM Type D Media Pads & Rolls provide an economical solution as a pre-filter to extend
System Tons BTU Sq Ft Speeds High Volts Model Price the life of your filters or for less demanding, lower air flow filter applications.
Air 1.1 13,200 355 2 405 115 SG292660 $2755.00
Air 1.5 16,800 430 2 460 115 SG292661 3219.00 Type W” x H” x D” MERV Pkg. Qty. Model Price Ea.
Air 2 21,000 538 2 560 230 SG292662 3507.00 A 12 x 24 x 1 8 12 SGB2308759 $4.00
Air 2.5 29,000 743 2 714 230 SG292663 4599.00 B 20 x 16 x 10 6 10 SGB2319095 20.00
Air 3 37,000 1,075 2 882 230 SG292845 6439.00 C 24 x 24 x 12 15 1 SGB2319338 96.00
Air 5 60,000 1,825 1 1,589 230 SG292846 9199.00 D 1620 x 20 x 1/2 7 1 SGB2319021 48.00
198

