Page 3 - tmp
P. 3
COMPLETE WORKBENCH
with DRAWERS, SHELVES,
PEGBOARD PANEL, LED LIGHT
This high quality industrial work bench is built to last. Complete Bench Includes:
Features include rugged 2” x 2” x 14 gauge tubular steel
height adjustable legs. Legs adjust from 28” to 34”H at 15”D Lower Shelf
2” increments. These workbenches are tested to 5,000 lb. 6”H Drawer
capacity. 6”H and 12”H drawers can be mounted to either 12”H Drawer
left or right hand side under the counter top for lockable 48”H Uprights
storage. Secure valuable tools, supplies and more using Bin Rail
a cylinder lock with 2 keys. Drawer runs smooth on nylon Pegboard panel and Mounting Kit
rollers. Includes a set of adjustable leveling floor glides and Cantilever Shelf
a set of leveling foot plates that allow floor anchoring. Blue LED Light Kit with Arm Mount
powder coat finish. Quick and easy assembly.
BIN RAIL
OPTIONAL OPTIONAL 30 PCS.
BINS PEGBOARD HOOK SET
See Page 7 Model SG606968 $24.00
SHOP TOP PLASTIC LAMINATE BIRCH LOCKABLE
Square Edge Safety Edge Square Edge Safety Edge Square Edge STEEL
W” x D” Model Model Price Model Model Price Model Price DRAWER
48 x 30 SG319301BL SG319302BL 941.00 SG319294BL SG319295BL 984.00 -- --
48 x 36 -- -- -- SG319309BL SG319310BL 1004.00 SG319306BL $1134.00
60 x 30 SG319317BL SG319318BL 1041.00 SG319162 SG319315BL 1108.00 SG319312BL 1214.00
60 x 36 SG319328BL -- 1058.00 SG319325BL SG319326BL 1127.00 SG319322BL 1275.00
72 x 30 SG319337BL SG319338BL 1137.00 SG319334BL SG319335BL 1206.00 SG319331BL 1325.00
72 x 36 SG319348BL SG319349BL 1157.00 SG319346BL SG319345BL 1263.00 -- --
MAPLE ESD STAINLESS STEEL
Square Edge Safety Edge Square Edge Safety Edge Square Edge
W” x D” Model Model Price Model Model Price Model Price
48 x 30 SG319297BL SG319298BL 1054.00 SG319300BL SG319299BL 1026.00 SG319303BL 1240.00
48 x 36 SG319304BL SG319305BL 1065.00 SG319307BL SG319308BL 1048.00 -- --
60 x 30 SG319163 SG319311BL 1183.00 SG319313BL SG319314BL 1161.00 SG319319BL 1374.00
60 x 36 SG319320BL SG319321BL 1203.00 SG319323BL SG319324BL 1182.00 -- --
72 x 30 SG319329BL SG319330BL 1334.00 SG319332BL SG319333BL 1269.00 SG319339BL 1591.00
72 x 36 SG319340BL SG319341BL 1345.00 SG319343BL SG319342BL 1326.00 -- --
INDUSTRIAL WORKBENCH
All welded, extra strong 3”W 13 gauge channel formed
1
legs for heavy duty applications. 60” x 30” x 1 /2” thick STANDARD
laminate top with side to side steel reinforcement is roomy BENCH INCLUDES
and strong enough to accommodate any job at hand. LOWER SHELF
Worksurface adjusts from 29 /2” to 34 /2” high on 1” OPTIONAL STEEL
1
1
increments to create a more ergonomic work station. PEGBOARD RISER
Extra wide 15” deep shelf included for convenient storage.
1
3
Optional lockable 10 /4”W x 18”D x 4 /4”H steel drawer to
store belongings securely. 28” high steel pegboard riser for
additional easy to reach storage of tools and accessories. OPTIONAL STEEL
Blue baked enamel finish. Assembles easily. PEGBOARD RISER OPTIONAL DRAWER
Model Description Price
SG606795 Workbench with Lower Shelf $245.00 OPTIONAL LOCKABLE EXTRA WIDE
STEEL DRAWER
SG606797BL Steel Drawer With Cylinder Lock 42.00 15” DEEP SHELF
SG606796 Steel Pegboard Riser 69.00 INCLUDED
SG606968 30 pc. assorted Pegboard Hook Set 24.00 A $31 VALUE
SG607734A 6-Outlet Surge Protector, HEAVY DUTY
120 Volt 6 Ft. Cord 12.00 EXCLUSIVE! ALL WELDED
SG606929 Complete Bench (includes riser, STEEL CHANNEL HEIGHT
lower shelf, surge projector, drawer REINFORCED TOP ADJUSTABLE
& 30 pc. peg hook kit) 387.00 LEGS
3

