Page 7 - tmp
P. 7
OUR EXTRA HEAVY DUTY SECURITY CABINET BENCHES
SG253950
SHOWN WITH
OPTIONAL LED LIGHT KIT
ACCESSORIES
ELECTRICAL UPRIGHT SHELF
STRIP BIN RAIL
BENCH LEGS
INCLUDE FOOT
SHOWN WITH PLATES AND
OPTIONAL 5000 lb. capacity! SG253948 GLIDES
CENTER SHELF
Enclosed Cabinet bench provides security for all your under bench storage needs. High quality,
industrial work benches are made to last using rugged 2” square, 14 gauge tubular steel legs that
are height adjustable: 28-34”H at 2” increments. 5000 lb. capacity. Cut resistant padlockable hasp for
1
security. Interior compartment measures 25 /2”D x 22”H. Includes adjustable leveling floor glides and
leveling foot plates that allow floor anchoring. 15 Year Limited Warranty. Available in Plastic, Maple,
Shop Top, ESD, Phenolic Resin, or Stainless Steel bench tops. Choose between standard Square Edge
and Safety Radius Edge. Blue or Tan powder coat finish. Customize using Optional Accessories (sold OPTIONAL
separately); including a Center Shelf for added storage. Casters allow mobility with 2000 lb. capacity. CASTERS
Upright Kit attaches to bench top to provide overhead storage with included 12”D cantilever shelf. SG253947
Note: Upright Kit accepts installation of Upright Shelf, Shelf with pre-wired electric, Light Kit, LCD
Monitor Arm, Bin Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit). Quick and easy
assembly. Specify Color Suffix: Blue (BL) or Tan (TN).
#304
1
3
5
PLASTIC 1 /8” MAPLE 1 /4” ESD 1 /4” SHOP TOP 1 /2” PHENOLIC RESIN 1” STAINLESS 1 /2” ACCESSORIES
1
1
W” x D” Model Price Model Price Model Price Model Price Model Price Model Price Model Description Price
SQUARE EDGE BENCH TOP SG253970 60” Cabinet Center Shelf $100.00
60 x 30 SG253948 $593.00 SG253950 $643.00 SG253952 $655.00 SG253954 $571.00 --- --- SG253958 $988.00 SG253971 72” Cabinet Center Shelf 120.00
72 x 30 SG253949 678.00 SG253951 699.00 SG253953 710.00 SG253955 648.00 --- --- SG253959 1056.00 SG253947 5” Phenolic Swivel Casters 126.00
SAFETY EDGE BENCH TOP with Brakes
60 x 30 SG253960 $593.00 SG253962 $643.00 SG253964 $655.00 SG253966 $571.00 SG253968 $815.00 --- --- SG336375Z Padlock 6.00
72 x 30 SG253961 678.00 SG253963 699.00 SG253965 710.00 SG253967 648.00 SG253969 834.00 --- --- SG249624* LCD Monitor Arm 80.00
*Safety Edge Shop Top is 1 /4” thick. *LCD Monitor Arm requires Upright Kit
3
Top quality lab bench is supported by heavy duty 2” square SQUARE EDGE BENCH TOP OUR HEAVY DUTY LAB BENCH
5
legs made of 14 gauge tubular steel. Legs are height adjustable, PLASTIC TOP 1 /8” Thick
28-34”H at 2” increments making it ideal for schools and W” x D” Model Price
laboratories. Available in Plastic, Phenolic Resin, and Stainless 60 x 24 SG249201 $449.00
Steel bench tops with either a Square Edge or a Safety 60 x 30 SG237371 467.00
Radius Edge. Base has a scratch resistant powder coat finish. 60 x 36 SG237372 489.00
Customize using Optional Accessories (sold separately). Add 72 x 24 SG249202 501.00 LIGHT KIT
Stacking Steel Drawer or Storage Cabinet with cylinder lock 72 x 30 SG237373 512.00 UPRIGHT
for storage under workbench. Pre-Wired Power Apron provides 72 x 36 SG237374 574.00 SHELF
a convenient power source for electric equipment. Upright SQUARE EDGE BENCH TOP
Kit includes a 12”D Upright Shelf. Note: Upright Kit accepts STAINLESS 1 /2” Thick
1
installation of Upright Shelf, Shelf with pre-wired electric, Light W” x D” Model Price
Kit, LCD Monitor Arm, Bin Rail, and Pegboard & Louver Panels 60 x 30 SG249402 $754.00
(*Panels require Mounting Kit). Quick and easy assembly. 72 x 30 SG249403 926.00
15 Year Limited Warranty! Specify color suffix: UPRIGHT BIN RAIL
Blue (BL) or Tan (TN). SAFETY EDGE BENCH TOP KIT
PLASTIC TOP PHENOLIC RESIN TOP
5
1” Thick
1 /8” Thick
BENCH ACCESSORIES W” x D” Model Price Model Price
60 x 30 SG237375 $467.00 SG237383 $581.00
Model Description Price 60 x 36 SG237376 489.00 SG237384 604.00
SG606940 Upright 48”H (one Pair) $69.00 72 x 30 SG237377 512.00 SG237385 696.00
Require 48”H Upright (Model 606940BL or 606940TN) to 72 x 36 SG237378 574.00 SG237386 708.00
install below bench accessories.
SG319403 LED Light Kit - for 48”W Bench 120.00 SG237381
SG319404 LED Light Kit - for 60”W Bench 133.00 SHOWN WITH
SG319405 LED Light Kit - for 72”W Bench 138.00
SG319406 LED Light Kit - for 96”W Bench 211.00 OPTIONAL
SG319402 Articulating Tool Holder 69.00 ACCESSORIES
Specify color suffix: Blue (BL) or Tan (TN) for above products.
SG249624 Flat Panel VESA Mount LCD Arm 80.00
SG319350 60”W Workbench Tool Organizer and 61.00
Sorting Tray with Square Edge Top Bench STACKING
(Safety Edge won’t fit) DRAWER
Add Lower Shelf, Drawer or Cabinet under the bench top
for lockable storage.
Model Description Price 5000 lb. capacity!
SG606950 Lower Steel Shelf - 60”W x 15”D 58.00
SG606951 Lower Steel Shelf-72”W x 15”D 69.00
SG249374 Stacking Drawer-17-1/4”W x 20”D x 6”H 110.00 PRE-WIRED POWER APRON: Includes one USB type A/C and
SG249375 Stacking Drawer-17-1/4”W x 20”D x 12”H 138.00 BENCH LEGS INCLUDE FOOT two duplex outlets, circuit breaker, switch 15 amps/115 volts,
SG249385 Storage Cabinet- 17-1/4”W x 20”D x 16”H 143.00 PLATES AND GLIDES and 13’ cord. Add “B” to model before the color suffix and
Specify color suffix: Blue (BL) or Tan (TN) for above products. add $50.00 to listed price.
7

