Page 6 - tmp
P. 6
OUR HEAVY DUTY ELECTRONIC PRODUCTION BENCH
LED LIGHT KIT Power apron provides an electric source for power tools and other
5000 lb. capacity! electric equipment. High quality benches are made strong with
rugged 2” square x 14 gauge tubular steel height adjustable legs.
Legs adjust from 28-34”H at 2” increments. Tested to withstand
PRE-WIRED POWER SHELF 5000 lb. capacity (4000 lb. for 96”W benches). Pre-wired power
apron includes 1 USB Type A/C and 2 duplex,15 amp/115V outlets,
circuit breaker, and 13’L quick-disconnect power cord. Includes
adjustable leveling floor glides and leveling foot plates that allow
PRE-WIRED floor anchoring. 15 Year Limited Warranty. Choose between Plastic
POWER tops which are high pressure laminate that withstand daily use
APRON and ESD tops which dissipate 5000 volt static charge in .01 seconds
with surface resistance of 10 ohms and provides protection
10
OPTIONAL against static electricity. Available in standard Square Edge or
PANEL KIT Safety Radius Edge. Blue or Tan powder coat finish. Quick and
SG319176 easy assembly. Add stackable steel drawer with cylinder lock for
convenient storage. Note: Upright Kit accepts installation of Upright
Shelf, Shelf with pre-wired electric, LCD Monitor Arm, Light Kit, Bin
Rail, and Pegboard & Louver Panels (*Panels require Mounting Kit).
Specify color suffix: Blue (BL) or Tan (TN).
BASIC BENCH WITH BENCH TOP
PLASTIC
ESD
ESD
PLASTIC
STACKING SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE
DRAWER
SORTING TRAY W” x D” Model Price Model Price Model Price Model Price
SG319350 48 x 30 SG606974B $449.00 SG606998B $449.00 SG606990B $495.00 SG607263B $495.00
48 x 36 SG606975B 472.00 SG606999B 472.00 SG606991B 518.00 SG607264B 518.00
60 x 24 SG249185B 506.00 --- --- --- --- --- ---
60 x 30 SG606976B 525.00 SG607000B 525.00 SG606992B 581.00 SG607265B 581.00
SHOWN WITH 60 x 36 SG606977B 547.00 SG607001B 547.00 SG606993B 604.00 SG607266B 604.00
---
---
---
---
---
OPTIONAL ACCESSORIES 72 x 24 SG249186B 558.00 --- 570.00 SG606994B 638.00 SG607267B 638.00
570.00 SG607002B
72 x 30 SG606978B
72 x 36 SG606979B 631.00 SG607003B 631.00 SG606995B 700.00 SG607268B 700.00
For More Whiteboard Mounting 96 x 30 * SG606980B 643.00 --- --- SG606996B 724.00 --- ---
Kit Configurations See Page 611 96 x 36 * SG606981B 673.00 --- --- SG606997B 754.00 --- ---
*3500lb. capacity Add color suffix (BL) for Blue or (TN) for Tan
Easily transport your workbench where you
LED LIGHT KIT need it! Built to last using rugged 2” sq. x 14
OUR MOBILE HEAVY DUTY gauge tubular steel legs that are 36”H. 2000
PRODUCTION BENCH lb. capacity. Includes 15”D lower shelf with
backstop for added storage space. Moves easy
OPTIONAL LCD on 5” phenolic swivel casters with brakes.
MONITOR ARM 15 Year Limited Warranty. Choose between 6
bench top options available in Square Edge or
Safety Radius Edge. Quick and easy assembly.
OPTIONAL Add optional accessories. Stackable Steel
PANEL KIT Drawer or Storage Cabinet with cylinder lock
SG318866BL for convenient under bench storage; 17 1 /4”W
x 20”D. Pre-Wired Power Apron provides
a convenient power source for electric
equipment. 48”H Upright Kit includes 12”D
shelf. Note: Upright Kit accepts installation of
Upright Shelf, Shelf with pre-wired electric,
LCD Monitor Arm, Light Kit, Bin Rail, and
Pegboard & Louver Panels (*Panels require
Mounting Kit). Both optional 120V electrical
strips are 48”L with 15’ cord. Durable powder
coat finish. Specify color suffix: Blue (BL)
PRE-WIRED or Tan (TN).
POWER
APRON OUR HEAVY DUTY
Model Description Price
SG606940 Upright 48”H (one Pair) $69.00
Require 48”H Upright (Model 606940BL or 606940TN) to install
below bench accessories.
SHOWN WITH 2000 lb. capacity! SG249192 Cantilever Shelf - 48”W x 12”D 50.00
OPTIONAL SG249193 Cantilever Shelf - 60”W x 12”D 58.00
ACCESSORIES SG249194 Cantilever Shelf - 72”W x 12”D 69.00
Bin Rail-60”W (Refer P. 7 for bins)
SG606942
37.00
SG606943 Bin Rail-72”W (Refer P. 7 for bins) 45.00
PLASTIC 1 5 /8” MAPLE 1 3 /4” ESD 1 1 /4” SHOP TOP 1 1 /2” PHENOLIC RESIN 1” 304 STAINLESS 1 1 /2” SG318873 36”W Pegboard Kit-for 48”W Bench 120.00
W” x D” Model Price Model Price Model Price Model Price Model Price Model Price SG318874 36”W Louver Kit-for 48”W Bench 120.00
BASIC MOBILE BENCH WITH SQUARE EDGE BENCH TOP SG319178 36”W Whiteboard Kit-for 48”W Bench 115.00
60 x 30 SG253972 $604.00 SG253975 $685.00 SG253978 $662.00 SG253998 $529.00 --- --- SG253984 $892.00 SG318864 18”/36” Pegboard for 60” Bench 173.00
72 x 30 SG253973 649.00 SG253976 788.00 SG253979 718.00 SG253999 575.00 --- --- SG253985 1064.00 SG318865 18”/36” Louvers for 60” Bench 173.00
72 x 36 SG253974 711.00 SG253977 800.00 SG253980 780.00 SG254000 597.00 --- --- --- --- SG318866 18” Pegboard/36” Louver for 60” Bench 173.00
BASIC MOBILE BENCH WITH SAFETY EDGE BENCH TOP SG318867 18” Louver/36” Pegboard for 60” Bench 173.00
60 x 30 SG253986 $604.00 SG253989 $685.00 SG253992 $662.00 SG249145* $529.00 SG253995 $719.00 --- --- SG319176 18” Pegboard/36” Whiteboard for 60” Bench 150.00
72 x 30 SG253987 649.00 SG253990 788.00 SG253993 718.00 SG249146* 575.00 SG253996 834.00 --- --- SG318860 18”&36”W Pegboard Kit-for 72”W Bench 173.00
72 x 36 SG253988 711.00 SG253991 800.00 SG253994 780.00 SG249147* 597.00 SG253997 846.00 --- --- SG318861 18”&36”W Louver Kit-for 72”W Bench 173.00
* Safety Edge Shop Top is 1 3 /4” thick. SG318862 18” Pegboard/36” Louver for 72” Bench 173.00
PRE-WIRED POWER APRON: Includes One USB Type A/C and two duplex outlets, circuit breaker, switch 15 SG318863 18” Louver/36” Pegboard for 72” Bench 173.00
amps/115 volts, 13’ cord. SG249295A Pre-wired shelf with Electric- 60”W 161.00
Add “B” before the color suffix to Model and add $50.00 to listed price. SG249296A Pre-wired shelf with Electric- 72”W 194.00
Specify color suffix: Blue (BL) or Tan (TN) for above products.
6

