Page 4 - tmp
P. 4
HEAVY DUTY
SHOWN
WITH MAPLE TOP
Long lasting, high quality benches are made strong with 2” square, 14
gauge tubular steel legs that are height adjustable at 2” increments from
28-34”H. Withstands up to 5,000 lb. capacity (96” has 4,000 lb. capacity).
Includes adjustable leveling floor glides and leveling foot plates that allow
floor anchoring. Quick and easy assembly. Available in Blue or Tan powder
coat finish. 15 Year Limited Warranty. Choose between 6 tops: Plastic tops
are high pressure laminate that withstand daily use, all-purpose Maple tops
are kiln-dried, electronically glued and sanded smooth, ESD tops provide
5000 lb. PRE- protection against static electricity, Phenolic Resin tops offer excellent
capacity! WIRED POWER chemical resistance ideal for lab use, Shop Top protects against static build-
APRON
up and won’t warp or split, and Stainless Steel tops have 1 1 /2” thick durable
particle board core with a phenolic backer wrapped with 16 gauge, type 304
2” SQUARE stainless steel. Tops are available in standard Square Edge or Safety Radius
TUBULAR STEEL Edge. Optional accessories create a completely customizable workstation.
CONSTRUCTION Tool Balancer conveniently holds tools up to 10 lbs. (Requires tool balancer
track kit). Pre-Wired Power Apron provides a convenient power source for
INCLUDES electric equipment. Add Lockable Stacking Steel Drawer or Storage Cabinet
CHROME PLATED with cylinder lock for storage that easily installs under workbench. Upright Kit
FOOTREST allows easy accessory attachment. Specify Color Suffix: Blue (BL) or Tan (TN).
Note: Upright Kit accepts installation of Tool Balancer Kit Upright Shelf,
Pre-wired shelf with electric, Light Kit, Bin Rail, and Pegboard & Louver Panels
(*Panels require Mounting Kit).
14 GAUGE
STEEL
EXTRA STRONG
FULL PERIMETER
CHANNEL FRAME
BENCH LEGS INCLUDE FOOT PLATES
AND GLIDES
Available in Blue or Tan powder coat finish.
Specify color suffix: Blue (BL) or Tan (TN).
AVAILABLE STAINLESS STEEL TOP
BASIC BENCH WITH 1 1 /2” 48”W x 24”D BENCH RETURN
STAINLESS SQUARE EDGE Model Top Price
W” x D” Model Price SG249404 Maple $459.00
48 x 30 SG242261 $667.00 SG249405 Plastic 383.00
60 x 30 SG242262 754.00 SG249406 Shop Top 329.00
72 x 30 SG242263 926.00 SG249407 ESD 429.00
1 5 /8” PLASTIC 1 5 /8” PLASTIC 1 3 /4” MAPLE 1 3 /4” MAPLE 1 1 /4” ESD 1 1 /4” ESD 1 1 /2” SHOP TOP 1 3 /4” SHOP TOP 1” PHENOLIC
SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE SAFETY EDGE
BASIC BENCH WITH BENCH TOP
PLASTIC PLASTIC MAPLE MAPLE ESD ESD SHOP TOP SHOP TOP PHENOLIC RESIN
SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE SQUARE EDGE SAFETY EDGE SAFETY EDGE
W” x D” Model Price Model Price Model Price Model Price Model Price Model Price Model Price Model Price Model Price
48 x 30 SG606974 $391.00 SG606998 $391.00 SG606982 $467.00 SG607004 $467.00 SG606990 $437.00 SG607263 $437.00 SG253835 $345.00 SG253842 $345.00 --- ---
48 x 36 SG606975 414.00 SG606999 414.00 SG606983 480.00 SG607005 480.00 SG606991 460.00 SG607264 460.00 --- --- --- --- --- ---
60 x 24 SG249185 449.00 --- --- SG249187 525.00 --- --- --- --- --- --- --- --- --- --- --- ---
60 x 30 SG606976 467.00 SG607000 467.00 SG606984 548.00 SG607006 548.00 SG606992 525.00 SG607265 525.00 SG253836 391.00 SG253843 391.00 SG237383 $581.00
60 x 36 SG606977 489.00 SG607001 489.00 SG606985 571.00 SG607007 571.00 SG606993 547.00 SG607266 547.00 SG253837 414.00 --- --- SG237384 604.00
72 x 24 SG249186 501.00 --- --- SG249188 639.00 --- --- --- --- --- --- --- --- --- --- --- ---
72 x 30 SG606978 512.00 SG607002 512.00 SG606986 650.00 SG607008 650.00 SG606994 580.00 SG607267 580.00 SG253838 437.00 SG253844 437.00 SG237385 696.00
72 x 36 SG606979 574.00 SG607003 574.00 SG606987 662.00 SG607262 662.00 SG606995 642.00 SG607268 642.00 SG253839 460.00 SG253845 460.00 SG237386 708.00
96 x 30 * SG606980 586.00 --- --- SG606988 763.00 --- --- SG606996 666.00 --- --- SG253840 495.00 --- --- --- ---
96 x 36 * SG606981 616.00 --- --- SG606989 774.00 --- --- SG606997 696.00 --- --- SG253841 541.00 --- --- --- ---
*4000 lb. capacity
PRE-WIRED POWER APRON: Includes one USB Type A/C and two duplex outlets, circuit breaker switch, 15 amps/115 volts, 13’ cord.
Add “B” to Model and add $50.00 to listed price.
4

