Page 5 - tmp
        P. 5
     PRODUCTION BENCH
                                                            PANEL
        PANEL MOUNTING KIT                                 MOUNTING
        Mounting Kits provide additional storage and organizational options for all   KIT
        production benches. Mounting kits are available with multiple louver panels and
        pegboard combinations for bin storage, and peg hooks with magnetic whiteboards
        for added functionality. Specify color suffix: Blue (BL) or Tan (TN). Requires 48”H
        upright (Model 606940BL or 606940TN) to install Panel Mounting Kit.
        Model    Mounting Kit Description  Bench W”  Price
        SG318873  36”W Pegboard Kit          48    120.00
        SG318874  36”W Louver Kit            48    120.00
        SG319178  36”W Whiteboard Kit        48    115.00
        SG318864  18”&36”W Pegboard Kit      60    173.00
        SG318865  18”&36”W Louver Kit        60    173.00
        SG318866  18”W Pegboard and 36”W Louver Kit  60  173.00
        SG318867  18”W Louver and 36”W Pegboard Kit  60  173.00
        SG319174  18”W Whiteboard and 36”W Pegboard Kit  60  173.00
        SG319175  18”W Whiteboard and 36”W Louver Kit  60  173.00
        SG319176  18”W Pegboard and 36”W Whiteboard Kit  60  150.00
        SG319177  18”W Louver and 36”W Whiteboard Kit  60  150.00
        SG319180  18”W and 36”W Whiteboard Kit  60  150.00
        SG318860  18”W and 36”W Pegboard Kit  72   173.00
        SG318861  18”W and 36”W Louver Kit   72    173.00
        SG318862  18”W Pegboard and 36”W Louver Kit  72  173.00
        SG318863  18”W Louver and 36”W Pegboard Kit  72  173.00
        SG319170  18”W Whiteboard and 36”W Pegboard Kit  72  173.00
        SG319171  18”W Whiteboard and 36”W Louver Kit  72  173.00
        SG319172  18”W Pegboard and 36”W Whiteboard Kit  72  155.00
        SG319173  18”W Louver and 36”W Whiteboard Kit  72  155.00
        SG319179  18”W and 36”W Whiteboard Kit  72  155.00
         HEAVY DUTY PRODUCTION BENCH ACCESSORIES
         48”H UPRIGHT*      SHELF WITH            LED LIGHT KIT       LOWER SHELF-15”D*   TOOL BALANCER-8 foot cable
           Model  Bench W”   Price  PRE-WIRED ELECTRIC*    Model  Bench W”  Price    Model  Bench W”    Price   Model  Cap.   Price
         SG606940  48   69.00  Three duplex outlets, circuit   SG319403  48  120.00  SG606949  48  $53.00  SG249459  10 lbs.  253.00
          UPRIGHT SHELF-12”D*  breaker, switch, and 12 ft. power   SG319404  60  133.00  SG606950  60  58.00 (Requires Tool Balancer Track Kit)
                            cord. 15 amps-115 volts.
           Model  Bench W”   Price               SG319405  72   138.00  SG606951  72  69.00
                                                                211.00
                                                                      SG606952
                                                 SG319406
                                                           96
                                                                                      88.00
                                                                                96
         SG249193  48   58.00     Model  Bench W”  Price
         SG606946  60   61.00  SG249294  48  $102.00   (Requires Upright Kit)  WORKBENCH   TOOL BALANCER TRACK KIT
         SG606947  72   68.00  SG249295  60  161.00  STORAGE CABINET*  with   TOOL ORGANIZER - 60”W  Includes tool track & 2 rolling
         SG606948  96   91.00  SG249296  72  194.00  removable  center  shelf,    Model             Price  hook trollies.
         (Requires Upright Kit)  SG249297  96  234.00  recessed handle, and cylinder   SG319350  $61.00   Model  Bench W”   Price
         ARTICULATING TOOL HOLDER*  (Requires Upright Kit)  lock; 17 1 /4”W x 20”D x 16”H.   30 PIECE PEG HOOK SET   SG249497  60  $73.00
           Model       Price  ELECTRIC STRIP-48”L    Model       Price    Model             Price  SG249498  72  100.00
         SG319402      $69.00  (15 AMP-120V) 15 ft. cord   SG249385*  $143.00             (Track Kit Requires Upright Kit)
          BIN RAIL*                              * Fits 24“, 30“, and 36“ depth.  SG606968  $24.00
           Model  Bench W”   Price    Model  Outlets   Price  STACKING DRAWER*
                                           $41.00
                            SG482511
                                      16
         SG606941  48  $31.00   SG500890  18  41.00   17 1 /4”W x 20”D   PRE-WIRED POWER APRON: Includes one USB type A/C and
         SG606942  60   37.00                      Model   H”    Price  two duplex outlets, circuit breaker, switch 15 amps/115 volts,
         SG606943  72   45.00  LCD MONITOR ARM   SG249374*  6  $110.00   and 13’ cord. Add “B” to model and add $50.00 to listed price.
         SG606944  96   50.00    Model             Price  SG249375*  12  138.00
         (Requires Upright Kit)  SG249624  $80.00  * Fits 24“, 30“, and 36“ depth benches.  * Specify color suffix: Blue (BL) or Tan (TN)
         (See Page 7 for Bins)  (Requires Upright Kit)
                                                                                                             5
     	
