Page 8 - tmp
P. 8
VERSATILE, DURABLE WORKBENCHES....UNBEATABLE PERFORMANCE
A Good Bench Creates A Good Worker!
outlets for electrical wiring or optional plug-in outlet that easily screws in place with no PLASTIC TOP
Steel open leg frames feature 2 electrical knockouts that accept installation of duplex
wiring necessary. 3”W steel legs with channel construction for extra strength. These Super Strong...Easy Clean
industrial workbenches include a full width lateral brace for added reinforcement. Legs
and stringer are finished in gray baked enamel for rust and scratch resistance. Height
Adjustable Legs adjust from 27 7 /8” to 35 1 /2”H at 1 1 /2” increments for proper work SQUARE EDGE SAFETY EDGE High pressure plastic
height positioning for any user. Our bench top selection is perfect for any environment! laminate with wood-core
withstands heavy abuse.
Provides a smooth, tough
work surface for any
5
application. 1 /8” thick,
light gray plastic top.
FLARED ADJUSTABLE
FIXED LEG HEIGHT LEG Price Each
W” x D” Model Model 1-2 3+
SQUARE EDGE
48 x 30 SG601418 SG601419 $229.00 $217.00
60 x 30 SG601420 SG601421 272.00 265.00
60 x 36 SG601422 SG601423 299.00 288.00
72 x 30 SG601424 SG601425 295.00 283.00
72 x 36 SG601426 SG601427 345.00 334.00
FLARED 96 x 30 SG601428 SG601429 397.00 376.00
FIXED LEG 32” 96 x 36 SG601430 SG601431 455.00 432.00
SAFETY EDGE
ADJUSTABLE SELF CONTAINED DUAL SIDED OUTLET provides 60 x 30 SG183981 SG183990 272.00 265.00
HEIGHT LEG easy access to electrical power on both front and back 72 x 30 SG183982 SG183991 295.00 288.00
27 /8”- 35 /2” sides. 15 ft. power cord. Rated at 15 amp and 115V. DUAL SIDED 72 x 36 SG183983 SG183992 345.00 334.00
7
1
ESD TOP
Model SG2498543 $37.00 ea. OUTLET
Protects Equipment from Harmful Static!
Conductive, white plastic top dissipates 5000 volts of static electricity
in .01 seconds with a surface resistance of 10 10 ohms. 1 /4” thick top
1
prevents damage to sensitive electronic circuitry during assembly.
Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046.
SQUARE EDGE SAFETY EDGE
FLARED FLARED ADJUSTABLE
FIXED LEG 32” FIXED LEG HEIGHT LEG Price Each
STATIC FREE WRIST STRAP helps protect sensitive W” x D” Model Model 1-2 3+
electronic components. Alligator clip attaches to any SQUARE EDGE
grounding object. 48 x 30 SG237343 SG237344 $261.00 $247.00
ADJUSTABLE Model SG3810003 $27.00 ea. 60 x 30 SG252384 SG254960 314.00 298.00
72 x 30
SG254968
360.00
SG252385
341.00
HEIGHT LEG 72 x 36 SG252386 SG254966 433.00 410.00
27 /8”- 35 /2” SAFETY EDGE
7
1
48 x 30 SG237345 SG237346 $261.00 $247.00
60 x 30 SG250222 SG250225 314.00 298.00
72 x 30 SG250223 SG250226 360.00 341.00
72 x 36 SG250224 SG250227 433.00 410.00
STEEL TOP
Super Strong Steel Won’t Crack or Buckle
Made of 12 gauge steel for heavy duty use
STEEL TOP in industrial applications. 1 3 /4” thick top
is reinforced with 14 gauge end channels
for additional strength and durability. Gray
baked enamel finish is rust resistant and
won’t absorb oils and lubricants.
FLARED
FIXED LEG 32” FLARED ADJUSTABLE
FIXED LEG HEIGHT LEG Price Each
W” x D” Model Model 1-2 3+
LEG EXTENDER KIT
allows height adjustment of 48 x 30 SG183400 SG183150 $213.00 $202.00
218.00
230.00
SG183151
48 x 36
SG183402
1
ADJUSTABLE 35 /2 to 43”H. Set of 4. 60 x 30 SG183404 SG183152 259.00 244.00
Model SG319131; $21.00 pk.
HEIGHT LEG 60 x 36 SG183406 SG183153 275.00 260.00
1
7
27 /8”- 35 /2” 72 x 30 SG183408 SG183154 288.00 273.00
72 x 36 SG183410 SG183155 326.00 309.00
8 8

