Page 74 - tmp
P. 74

INFINITY™ HEAVY DUTY VENTILATED STEEL LOCKERS

                                                               Our ventilated lockers are made using heavy 16 gauge steel with
                                                               diamond  shaped perforations  for  improved airflow. Locker doors
                                                               feature rubber bumpers on framing to ensure quiet operation.
                                                               Continuous piano hinges provide maximum security. Recessed
                                                               handle  and  finger-lift  control  creates  a  clean,  neat  appearance.
                                                               Lockers include blank number plates. Gray powder coat color
                                                               finishes. Steel lockers feature finished sides; no need for decorative
                                                               end panels. Legs  add 6” to overall height.  Optional locks and
                                                               numbered plate sold separately.  Assembled lockers are not
                                                               returnable. Single Tier lockers feature stainless steel door latch, hat
                                                               shelf, and double and single-prong coat hooks (18”D lockers also
                                                               include a coat rod). Double Tier lockers feature stainless steel door
                                                               latch and double and single-prong coat hooks. Six Tier Box Lockers
                                                               feature recessed handles and padlockable friction hasp closures.
                                                                                   READY TO ASSEMBLE  ASSEMBLED
                                                                   Opening  Overall  Wt.    Price/      Price/
                                                                W” x D” x H” Width” Doors Lbs.  Model  Group  Model  Group
                                                                SINGLE TIER
                                                                12 x 12 x 72  12  1  81 SG493142GY $167.00 SG493242GY $196.00
                                                                12 x 18 x 72  12  1  99 SG493143GY 179.00 SG493243GY 214.00
                                                                12 x 12 x 72  36  3  183 SG493144GY 447.00 SG493244GY 521.00
                                                                12 x 18 x 72  36  3  225 SG493145GY 502.00 SG493245GY 574.00
                                                                DOUBLE TIER
                                                                12 x 12 x 36  12  2  86 SG493146GY 190.00 SG493246GY 211.00
                                                                12 x 15 x 36  12  2  97 SG493147GY 191.00 SG493247GY 227.00
                                                                12 x 18 x 36  12  2  106 SG493148GY 230.00 SG493248GY 240.00
                                                                12 x 12 x 36  36  6  197 SG493149GY 489.00 SG493249GY 564.00
                                                                12 x 15 x 36  36  6  210 SG493150GY 517.00 SG493250GY 592.00
                                                                12 x 18 x 36  36  6  242 SG493151GY 513.00 SG493251GY 586.00
                                                                SIX TIER
                                                                12 x 12 x 12  12  6  101 SG493152GY 233.00 SG493252GY 265.00
                                                                12 x 15 x 12  12  6  112 SG493153GY 245.00 SG493253GY 276.00
                                                                12 x 18 x 12  12  6  125 SG493154GY 258.00 SG493254GY 290.00
               SG493155GY                                       12 x 12 x 12  36  18  211 SG493155GY 582.00 SG493255GY 676.00
                                       SG493149GY               12 x 15 x 12  36  18  234 SG493156GY 620.00 SG493256GY 716.00
                                                       SG493142GY  12 x 18 x 12  36  18  247 SG493157GY 709.00 SG493257GY 803.00
                               BEST VALUE                        CELL PHONE LOCKERS
                             GEAR LOCKERS                             SG493331BK

                             Great for gyms, team & sports
                             locker rooms. Ventilated, all welded
                             16 gauge steel. Side locker panels
                             are perforated.  Include  full width
                             coat rod and 2 coat hooks. 13 /4”D
                                                 3
                             top shelf includes padlockable
                             12”W x 12 1/2”D optional cabinet.
                             14”H foot locker at bottom includes
                             hinged lid with padlockable hasp.
                             Add 6”H for the legs.
       SG442407RD  SG238347BL                                                              SG493361BK
           Overall               NO LEGS                                    Padlockable and Keyed Lock
       W”  x D” x H”  Doors  RED       BLUE      Price
      NO DOOR, INCLUDES TOP CABINET AND BOTTOM FOOT LOCKER
       24  x 18 x 72  0       ---    SGB2161033  $479.00   Cell Phone Lockers provide a convenient, secure, space saving solution for storing electronic
       24  x 24 x 72  0       ---    SGB216108  445.95  devices safely. Made with  21 gauge steel doors and 20 gauge body with black powder coat
      WITH DOOR, NO TOP CABINET AND BOTTOM FOOT LOCKER  finish for long lasting durability. Mount to the wall for ease of use and to prevent tipping. Lockers
       24  x 18 x 72  1   SG238340RD  SG238340BL  523.00  equipped with both padlockable hasp (padlock sold separately) and key lock to provide reliable
       24  x 24 x 72  1   SG238344RD  SG238344BL  612.00  security. 2 keys per door; each door is keyed differently. Management has master key set to allow
      WITH DOOR, INCLUDES BOTTOM FOOT LOCKER            immediate access to all locker compartments as needed. Cell phone lockers are ideal for military
       24  x 18 x 72  1   SG238342RD  SG238342BL  590.00  facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care,
       24  x 24 x 72  1   SG238346RD  SG238346BL  686.00  and schools to securely store cell phone, tablets, wallets, sun glasses, keys, and other personal
                                                        items. Blank metal name plates, control sheet, hardware, and mounting brackets included.
           Overall                LEGS                  Ships fully assembled. *Model 493361BK Tablet and Cell Phone Charging Locker. Inside each
       W”  x D” x H”  Doors  RED       BLUE     Price   compartment is a USB port for charging smart phones and other electronics using user’s own
      NO DOOR, INCLUDES TOP CABINET AND BOTTOM FOOT LOCKER  charging cable. The USB port connects to a 110V outlet. Each port’s output is 2.0 amps max.
       24  x 18 x 72  0        ---       ---         ---
       24  x 24 x 72  0        ---       ---         ---         Overall  Compartment            Opening
      WITH DOOR, NO TOP CABINET AND BOTTOM FOOT LOCKER    W” x D” x H”  W” x D” x H”  W” x H”  Openings  Model   Price
       24  x 18 x 72  1   SG238341RD  SG238341BL  523.00  28 1 /2 x 11 1/4 x 15 5/8  5 9/16   x 10     x 11 1/2  5      x 10  4  SG493329BK  $145.00
       24  x 24 x 72  1   SG238345RD  SG238345BL  612.00  28 1 /2 x 11 1/4 x 26 3/4  5 9/16   x 10     x 11 1/2  5      x 10  8  SG493330BK  274.00
      WITH DOOR, INCLUDES BOTTOM FOOT LOCKER            28 1 /2 x 11 1/4 x 38  5 9/16   x 10     x 11 1/2  5      x 10  12  SG493331BK  420.00
       24  x 18 x 72  1   SG238343RD  SG238343BL  590.00  28 1 /8 x 11 1/4 x 28 1/2  5 9/16   x 10     x 11 1/2  5      x 10  8  SG493361BK  443.00
       24  x 24 x 72  1   SG238347RD  SG238347BL  686.00  32 1 /8 x 10 1/8 x 46 11/16 6 13/16 x   8 7 /8 x   6 13/16 5 9/16 x   6 9/16  24  SG493332BK  510.00
      74
   69   70   71   72   73   74   75   76   77   78   79