Page 78 - tmp
P. 78

PEDESTAL MOUNTED
                                                                              OUTDOOR CLUSTER
                                                                                MAIL BOX UNITS

                                                                             Pedestal Mounted Outdoor Cluster Mail Box
                                                                             Units are made with corrosion-resistant welded
                                                                             aluminum. Free-standing unit accepts most mail
                                                                             piece sizes. Parcel compartments accommodate
                                                                             packages for convenient resident retrieval. Weather-
                                                                             resistant. Pedestal included.  Minor assembly
                                                                             required.  Official Licensed Product of US Postal
                                                                             Service. 5 Year Warranty. Overall dimensions:
                                                                               1
                                                                                           3
                                                                             30 /2”W x 18”D x 62 /4”H. Available finishes are
        TYPE IV           TYPE III         TYPE II          TYPE I           Sandstone, Black, Gray, Bronze, or Green.
       SGB1353053        SGB1353138       SGB1353018       SGB1353169
             # of Compartments     Compartment Dimensions”    Sandstone  Green  Black    Gray   Bronze
       Style  Mailbox  Parcel    Mailbox           Parcel  Collection Box  Model  Model  Model  Model  Model  Price
                                              1
                                                          1
                                                   3
       Type I  8      2   12 x 15 x 3  1st :  12 x 15 x 13 /2  12 /4 x 15 x 3 /8  SGB1353169 SGB1353168 SGB1353202 SGB1353110 SGB1353109 $1592.00
                                   2nd : 12 x 15 x 10
                                                   3
       Type II  12    1   12 x 15 x 3  12  x 15 x 10  12 /4 x 15 x 3 /8  SGB1353019 SGB1353018 SGB1353086 SGB1353112 SGB1353111  1643.00
                                                          1
                                3
                                                          1
       Type III  16   1   12 x 15 x 4 /4  12  x 15 x 10  12 /4 x 15 x 3 /8  SGB1353173 SGB1353172 SGB1353015 SGB1353139 SGB1353138  1720.00
                                                   3
                                                   3
       Type IV  13    2   12 x 15 x 3  1st :  12 x 15 x 13 /2  12 /4 x 15 x 3 /8  SGB1353070 SGB1353069 SGB1353036 SGB1353053 SGB1353052  1694.00
                                                          1
                                              1
                                   2nd : 12 x 15 x 10
                                                          HORIZONTAL DOUBLE COLUMN
                                                             RECESSED WALL-MOUNTED
                                                                         MAILBOXES
                                                      Horizontal Double Column Mailboxes meet USPS-STD-4C+ specifications. USPS approved for new
                                                      construction and major remodels. The mailboxes are front loading with USPS access. Made of heavy
                                                      duty aluminum and stainless steel hardware for long lasting durability. Mailbox doors include a heavy
                                                      duty cam lock with a dust/rain shield and 3 keys to provide added security.  Durable powder coated
                                                      finish colors. Parcel Box door includes master commercial lock(s).  Outgoing mail Collection Box
                          SGB1406809                  includes a mail slot and weather protection hood for indoor and outdoor use.
                                     Overall
                                    Dimensions  Mailbox       Parcel Box   Collection Box
                                 W”x  D”x H”   W”x D”x H”  Qty.  W”x D”x H”  Qty.  W”x D”x H”  Qty.  Color  Model  Price
                                  31 1/8 x 17 x 37 1/2 13 1/4 x 15 1/2 x 3 1/4  1  13 1/4 x 15 1/2 x 15 1/2  2  13 1/4 x 15 1/2 x 6 3/4  1  Aluminum SGB1406590 1202.00
                                  31 1/8 x 17 x 41  13 1/4 x 15 1/2 x 3 1/4  19  ---  13 1/4 x 15 1/2 x 6 3/4  1  Aluminum SGB1406723 1409.00
                                  31 1/8 x 17 x 56 3/4 13 1/4 x 15 1/2 x 3 1/4  2  13 1/4 x 15 1/2 x 15 1/2  2  13 1/4 x 15 1/2 x 6 3/4  1  Aluminum SGB1406567 1920.00
             SGB1406709           31 9/16 x 17 x 56 1/2 12    x 15     x 3  20 12    x 15     x 15  2  12 x 15 x 6 1/2  1  Aluminum SGB2126514 2006.00
                         POLYETHYLENE                 STACKABLE/BENCH TOP                            MEETS
       ACID CORROSIVE CABINET                          FLAMMABLE CABINETS                          REQUIREMENTS
                                                                                                    Meets
                                                                                                   NFPA
                                                                                                   standards
                                                                                                  12 Year
                                                                                                  Limited
                                                                                                 Warranty!

         SG298444                                  Easily placed on bench tops or stacked on top of other safety cabinets. All welded, double walled
      Choose from 2 styles, both with manual close, lockable doors, and blue   18 gauge steel with powder coat finish. Doors feature 18 gauge interior and 14 gauge exterior. 1 1/2”
      polyethylene exterior: One Door Model sits on countertops for compact   insulating air space. Dual 2” flame arrestor air vents. 2” leak proof door sill. Self latching mechanism
      storage. Door hinges right or left. Inside polyethylene tray catches leaks   engages  3-point  locking. Trilingual  warning  sign.  Flush,  paddle  handles.  Acid  Corrosive  features
      and additional pullout tray serves as a work surface. Two Door Model   polyethylene tray liners to contain leaks.
      can be used as stand-alone storage and take advantage of the grooved   Gal     Manual-Close  Self-Close
      top work surface or stack cabinets to save floor space.  Cap. W”x D”x H” Doors  Style  Color  Model  Price  Model  Price
                          Capacity                   6  23 x 18 x 22  1  Flammable  Yellow  SG240966  $349.00 SG240969 $466.00
       Model  W”  x  D” x  H” Qty. Bottle  Doors Shelves Price Ea.   11  34 x 18 x 22  2  Flammable  Yellow  SG240967  436.00 SG240970  535.00
      SG982998 14 1 /4 x 16 1 /4 x 19 1 /2   2 4 liter  1  ---   $463.00    6  23 x 18 x 22  1  Acid Corrosive  Blue  SG240978  405.00  ---  ---
      SG298444 36  x 25  x 35   36  2 1 /2 liter  2  1  1039.00   11  34 x 18 x 22  2  Acid Corrosive  Blue  SG240979  463.00  ---  ---
       78
   73   74   75   76   77   78   79   80   81   82   83