Page 70 - tmp
P. 70
8
INFINITY STEEL LOCKERS
TM
NYLON CATCH
FOR QUIET DOOR
OPERATION
Contemporary
Styling with
Superior
Security
RECESSED
STAINLESS
STEEL HANDLE
FOR SAFETY AND
APPEARANCE
SG968250BL
SG652970TN
READY TO ASSEMBLE ASSEMBLED
Opening Overall Wt. Price/ Price/
W” x D” x H” Width” Doors Lbs. Model* Group Model* Group SG968265GY
SINGLE TIER
12 x 12 x 60 12 1 43 SG254109 $110.00 SG968250 $134.00 Catch-Free Recessed Handle Enhances Safety and Security. Door handle with fingertip lift latch is
12 x 12 x 60 36 3 133 SG254110 311.00 SG968251 380.00 recessed into door face to create a smooth catch-free surface, discourage the padlock from being
12 x 15 x 60 12 1 47 SG254111 121.00 SG968252 150.00 cut off, and provide a neat, clean look. The results are quiet operation and improved safety, security,
12 x 15 x 60 36 3 140 SG254112 322.00 SG968253 403.00 and appearance. These quality lockers feature 16 gauge steel doors, 5-knuckle security hinge,
12 x 18 x 60 12 1 52 SG254113 132.00 SG968254 161.00 and welded, reinforced frame-and-door assemblies. Extra wide louvers promote ventilation.
12 x 18 x 60 36 3 154 SG254114 357.00 SG968255 414.00 Legs add 6” to height. Includes blank number plate. Optional locks, numbered plate kits, and
12 x 12 x 72 12 1 46 SG254115 125.00 SG968256 156.00 bases sold separately. Durable, attractive powder coat finish is available in the 3 most popular
12 x 12 x 72 36 3 144 SG254116 345.00 SG968257 418.00 locker colors; add color suffix: Gray (GY), Tan (TN), and Blue (BL). Assembled lockers are
12 x 18 x 72 12 1 55 SG254119 142.00 SG968260 173.00 not returnable.
12 x 18 x 72 36 3 167 SG254120 386.00 SG968261 460.00 Single Tier lockers have secure 3-point positive locking system, hat shelf, stainless steel door
15 x 18 x 72 15 1 66 SG254121 161.00 SG968262 196.00 latch, and double and single-prong coat hooks (the 18” deep model also includes coat rod).
15 x 18 x 72 45 3 181 SG254122 426.00 SG968263 529.00 Double Tier & Triple Tier lockers have secure 2-point positive locking system, stainless steel door
DOUBLE TIER latch, and double and single-prong coat hooks.
12 x 12 x 36 12 2 51 SG254123 142.00 SG968264 172.00 Four Tier & Six Tier lockers feature padlockable friction latch and hasp closures.
12 x 12 x 36 36 6 153 SG254124 364.00 SG968265 467.00 Sixteen Person lockers feature the same as Six Tier and are arranged around a central coat rod.
12 x 15 x 36 12 2 55 SG254125 143.00 SG968266 173.00
12 x 15 x 36 36 6 159 SG254126 387.00 SG968267 472.00 Each compartment is 12”W x 18”D x 12”H. READY TO ASSEMBLE ASSEMBLED
12 x 18 x 36 12 2 58 SG254127 153.00 SG968268 184.00 Opening Overall Wt. Price/ Price/
12 x 18 x 36 36 6 172 SG254128 437.00 SG968269 529.00 W” x D” x H” Width” Doors Lbs. Model* Group Model* Group
TRIPLE TIER SIX TIER
12 x 18 x 24 12 3 56 SG493413 145.00 SG493423 184.00 12 x 12 x 12 12 6 54 SG652965 157.00 SG652969 184.00
12 x 18 x 24 36 9 161 SG493414 460.00 SG493424 573.00 12 x 12 x 12 36 18 161 SG652966 398.00 SG652970 479.00
FOUR TIER - Available in Gray Color only, specify color suffix Gray (GY) 12 x 15 x 12 12 6 65 SG652967 161.00 SG652971 207.00
12 x 12 x 18 12 4 50 SG493471 138.00 SG493481 173.00 12 x 15 x 12 36 18 176 SG652968 437.00 SG652972 541.00
12 x 12 x 18 36 12 150 SG493472 379.00 SG493482 460.00 12 x 18 x 12 12 6 72 SG269694 168.00 SG269696 230.00
12 x 15 x 18 12 4 55 SG493473 150.00 SG493483 184.00 12 x 18 x 12 36 18 197 SG269695 444.00 SG269697 593.00
12 x 15 x 18 36 12 165 SG493474 429.00 SG493484 525.00 16 PERSON
12 x 18 x 18 12 4 60 SG493475 176.00 SG493485 196.00 12 x 18 x 12 69 16 168 SG239449 465.00SG239450† 571.00
12 x 18 x 18 36 12 180 SG493476 472.00 SG493486 575.00 † Ships Partially Assembled *All models: add color suffix: Blue (BL), Tan (TN) and Gray (GY).
CLOSED BASE End base includes left and Accessories
right sides.
Model* Description Price SLOPE TOP KITS
SG652080B 12”W Front Base $7.00 Up to 3 lockers
SG652081B 15”W Front Base 8.00 wide. Includes 3
SG652082B 12”D End Base 8.00 tops, 2 sides, and 3
SG652083B 15”D End Base 8.00 backs. 6 3/4” height. LOCK
SG652084B 18”D End Base 8.00 Does not work on Model Description Price
NUMBERED PLATE KITS 16-person lockers. SG959101W Keyed Padlock (includes 2 keys) $6.00
Numbered aluminum plates. Includes rivets. Opening LOCKS FROM MASTER LOCK ®
Model SG652095B includes rivet gun. Model* Width” Depth” Price SG652975 Combo Padlock / key access 7.00
Model Description Price SG652705B 12 12 $31.00 SG652864 Built-In Combo Lock (single/double tier) 13.00
SG652095B Numbered 1–100 $36.00 SG652706B 12 15 31.00 SG652868B Built-In Combo Lock (four, six tier) 15.00
SG652717B Numbered 101-299 53.00 SG652707B 12 18 31.00 SG652880B Built-In Cylinder Lock (single/double tier) 13.00
SG652718B Numbered 300-499 53.00 SG652708B 15 18 31.00 SG652879B Built-In Cylinder Lock (four, six tier) 13.00
70