Page 71 - tmp
P. 71

ENHANCED VISIBLE                 Model  W” x D” x H”  Price  ADDITIONAL SHELF
                                            CAGE WITH DOORS
                                                                     Price
                                                              Model
           SECURITY CAGE                SG184083 36 x 24 x 36 $214.00  $57.00
                                        SG184084 36 x 24 x 48
                                                        248.00 SG184106
        Ventilated Wide Span Bulk Storage Lockers   SG184085 36 x 24 x 60  267.00
                                                        278.00
                                        SG184086 36 x 24 x 72
        are made with a 3” x 3” x  1/4” thick wire   SG184087 48 x 24 x 36  270.00
        mesh  with  gray  epoxy  finish  to  minimize   SG184088 48 x 24 x 48  297.00 SG184107
        dust accumulation and maximize visibility   SG184089 48 x 24 x 60  322.00  69.00
        for simple inventory control.  Lockers include   SG184090 48 x 24 x 72  336.00
        one height-adjustable shelf with 600 lb.   SG184092 60 x 24 x 60  359.00 SG184108  79.00
        capacity.  Shelf adjusts in 3” increments.   SG184093 60 x 24 x 72  388.00
        Improved  latch  design  to  accept padlock.   SG184095 72 x 24 x 60  399.00 SG184109  86.00
        For enhanced security, install shelf at center   SG184096 72 x 24 x 72  431.00
        position to allow use of included padlock.       SG184097 48 x 36 x 48  332.00
        Double doors are welded to side panels and   SG184098 48 x 36 x 60  375.00 SG184110  79.00
        are flush against unit top. Door hinges swing   SG184099 48 x 36 x 72  385.00
        open  270°  for  full  access  to  interior.  Easy   SG184100 60 x 36 x 48  399.00
        assembly.  Choose  from  a  variety  of  sizes.   SG184101 60 x 36 x 60  433.00 SG184111  94.00
        Additional shelves sold separately.  SG184102 60 x 36 x 72  489.00
                                        SG184104 72 x 36 x 60  505.00 SG184112  104.00
                                        SG184105 72 x 36 x 72  503.00                         SG184089
                                            CAPITAL STEEL LOCKERS
                                                Best Price Anywhere!
                                              Withstands Everyday Abuse
                                                           EASY GRIP
                                                           RECESSED
                                                          HANDLE FOR
                                                          QUICK ACCESS
                                                           Quiet
                                             COAT ROD   Operation        CATCH-FREE
                                                          and an      RECESSED HANDLE
                                                         Excellent
                                                           Value




                                            FIVE KNUCKLE               HAT SHELF AND
                                          HINGES WITH LAPPED            COAT HOOKS
                                           AND WELDED STEEL
                                             DOOR FRAME                                              SG652141TN
                                                                                        READY TO ASSEMBLE       ASSEMBLED
                                                                 Opening  Overall  Wt.       Price/       Price/
          SG652138GY    SG652147GY                               W”x D” x H” Width” Doors  Lbs.  Model*  Group  Model*  Group
                                                                 SINGLE TIER
        Our Capital lockers provide performance and reliability. Reinforced, welded frame-  12 x 15 x 72  12  1  50  SG652038 $104.00 SG652138  $143.00
        and-door assemblies ensure maximum security. Doors are styled with a catch-free  12 x 15 x 72  36  3  147 SG652039  284.00 SG652139  379.00
        recessed handle and padlockable friction hasp for quiet operation and ventilated  12 x 18 x 72  12  1  53  SG652040  120.00 SG652140  156.00
        with 2 sets of louvers. Durable powder coat finish resists wear and scratches for  12 x 18 x 72  36  3  162 SG652041  334.00 SG652141  399.00
        years of attractive service. Legs add 6” to height. Includes blank number plates.  DOUBLE TIER
        Optional locks, numbered plate kits, and bases sold separately. Choose from tan  12 x 15 x 36  12  2  52  SG652046  135.00 SG652146  161.00
        or  gray  and  assembled  or  ready-to-assemble  styles.  Single  Tier  lockers  include  12 x 15 x 36  36  6  149 SG652047  345.00 SG652147  420.00
        a hat shelf and double and single-prong coat hooks (the 18” deep model also   12 x 18 x 36  12  2  55  SG652048  137.00 SG652148  173.00
        includes coat rod).  Double Tier  lockers include  double and single-prong coat   12 x 18 x 36  36  6  162 SG652049  367.00 SG652149  442.00
        hooks. Assembled lockers are not returnable.             *All models: specify color suffix Gray (GY) or Tan (TN)
                                                      Accessories
        CLOSED BASE  End Base includes
        left and right sides.
        Model*   Description   Price         SLOPE TOP KITS
                                             Up to 3 lockers
        SG652080  12”W Front Base  $7.00     wide. Includes 3
        SG652083  15”D End Base  8.00
        SG652084  18”D End Base  8.00        tops, 2 sides and 3
                                             backs. 6 3 /4” Height.
        NUMBERED PLATE KITS
        Numbered aluminum plates. Includes rivets.     Opening
        Model SG652095 includes rivet gun.     Model*   Width”  Depth”    Price
        Model   Description  Price           SG652705    12      12      $31.00
        SG652095  Numbered 1–100  $36.00     SG652706    12      15       31.00  LOCK
        SG652717  Numbered 101-299  53.00    SG652707    12      18       31.00  Model  Description        Price
        SG652718  Numbered 300-499  53.00    SG652708    15      18       31.00  SG959101X Keyed Padlock (includes 2 keys)  $6.00
                                                                                                            71
   66   67   68   69   70   71   72   73   74   75   76