Page 73 - tmp
P. 73

•  Single tier doors have 3-point locking device (top, bottom, and center)  PERSONNEL LOCKERS
         •  Double tier doors have 2-point locking device  (top and bottom)
         •  Trouble-free, right hand butt hinge is recessed in door frame;
          pin cannot be forced out                             Tough Enough to Last for Decades
         •  Rubber cushions on doors eliminate metallic sound
         •  Tamper proof chrome handle for smooth fingertip operation
         •  Legs add 6’’ to overall height, number plate included. Specify number at time of
          order, otherwise start with #1.
         •  For safety, anchoring lockers to floor and/or wall is recommended
         •  Single and Double Tier are available in Recessed Handle or Pull Latch Handle, Triple
          Tiers are available in Recessed Handle or Friction Latch Handle all at the same price.
          Add Suffix “R” before the color suffix when ordering the Recessed Handle Lockers.
          Example: SG480700RGY
         •  Powder coat finishes; specify color suffix: Gray (GY), Champagne (CA), Marine Blue
          (MB), and Burgundy (BY)
         • Assembled lockers are not returnable
         • 3 48 Hours Quick Ship available for ready to assemble in Champagne and Gray in
           Single, Double, Triple in Recessed Handle lockers and Six Tier, 16 person Lockers
        A.   SINGLE TIER. Shelf 9’’ from top for hats, lunches, etc. Includes coat
           hooks on 12’’ and 15’’ deep and a coat rod on 18” deep lockers.
                              READY TO ASSEMBLE  ASSEMBLED
        Opening  Overall  Wt.          Price/       Price/
        W”x D”x H” Width Doors Lbs.  Model  Group  Model  Group
        12 x 12 x 60  12  1  50  SG480700 $145.00  SG480000 $175.00
        12 x 12 x 60  36  3  126  SG480702  362.00  SG480007  444.00
        12 x 15 x 60  12  1  52  SG480704  150.00  SG480001  180.00
        12 x 15 x 60  36  3  135  SG480706  375.00  SG480008  458.00
        12 x 18 x 60  12  1  57  SG480708  160.00  SG480002  189.00
        12 x 18 x 60  36  3  141  SG480710  395.00  SG480009  479.00
        12 x 12 x 72  12  1  57  SG480709  159.00  SG480933  188.00
        12 x 12 x 72  36  3  150  SG480711  394.00  SG480940  478.00
        12 x 15 x 72  12  1  65  SG480713  165.00  SG480936  194.00
        12 x 15 x 72  36  3  156  SG480715  409.00  SG480938  491.00
        12 x 18 x 72  12  1  69  SG480712  173.00  SG480934  202.00
        12 x 18 x 72  36  3  165  SG480714  429.00  SG480911  512.00           B                         A
        15 x 18 x 72  15  1  71  SG480716  188.00  SG480005  217.00  TRIPLE
        15 x 18 x 72  45  3  195  SG480718  466.00  SG480912  549.00  C
        18 x 18 x 72  18  1  83  SG480720  199.00  SG480006  228.00                                    SINGLE
        18 x 18 x 72  54  3  219  SG480722  508.00  SG480913  580.00
        B.  DOUBLE TIER. Includes coat hook. Add 6” to height for legs.
        12 x 12 x 30  12  2  52  SG480726 $184.00  SG480944 $214.00
        12 x 12 x 30  36  6  126  SG480728  459.00  SG480946  543.00
        12 x 12 x 36  12  2  56  SG480730  194.00  SG480014  222.00  GRAY
        12 x 12 x 36  36  6  150  SG480732  480.00  SG480917  567.00
        12 x 15 x 36  12  2  62  SG480734  202.00  SG480015  230.00
        12 x 15 x 36  36  6  156  SG480736  501.00  SG480918  585.00  CHAMPAGNE  PULL LATCH   FRICTION LATCH   STAINLESS
        12 x 18 x 36  12  2  66  SG480738  210.00  SG480016  238.00        HANDLE      AND HASP          STEEL
        12 x 18 x 36  36  6  168  SG480740  520.00  SG480919  602.00                                   RECESSED
        C.TRIPLE TIER.  Includes coat hooks.                 BURGUNDY                                   HANDLE
        12 x 12 x 24  12  3  51  SG255236 $196.00  SG480108 $226.00
        12 x 12 x 24  36  9  144  SG255237  490.00  SG480109  574.00
        12 x 15 x 24  12  3  57  SG255238  202.00  SG480110  233.00  MARINE BLUE
        12 x 15 x 24  36  9  162  SG255239  503.00  SG480111  587.00
        D.  TWO PERSON. Each 7 /2’’W x 53’’H lower door controls operation of
                         1
          one 9 /2’’H upper compartment. Coat rod on 18’’ and 21’’D lockers.         D              E
              1
          Hooks on 15’’D. 15’’W x 72’’H overall, add 6’’ to height for legs. Ships
          ready to assemble.
        ONE WIDE (2 Persons) THREE WIDE (6 Persons)
        Depth’’  Model        Price      Model       Price
         15     SG480171    $322.00     SG480173    $801.00
         18     SG480175     345.00     SG480177     862.00
         21     SG480179     366.00     SG480181     909.00
                                                                  F. 16 PERSON.
        E.   SIX TIER. Padlockable friction latch and hasp closure, add 6” to height for legs.  12”W x 18”D x
                              READY TO ASSEMBLE  ASSEMBLED        12”H compartments
        Opening  Overall  Wt.          Price/        Price/       72”W x 18”D x
        W”x D”x H” Width Doors Lbs.  Model  Group  Model  Group   72”H 78”H overall.
        12 x 12 x 12  12  6  54  SG480750 $264.00  SG480954  $260.00
        12 x 12 x 12  36  18  162  SG480752  547.00  SG480955  655.00
        12 x 15 x 12  12  6  54  SG480754  226.00  SG480956  267.00  F  READY TO
        12 x 15 x 12  36  18  162  SG480756  562.00  SG480957  661.00  ASSEMBLE
                                                                    Model  Price
         Locks                           Model       Price         SG480770 $639.00
         Master Lock ®  1525 Comb. Padlock w/key access  SG652975  $7.00  ASSEMBLED
         Master Lock ®  Built-in Combo Lock
         Single / Double/Triple Tier #1630  SG652864D  13.00        Model  Price
         Six/Sixteen Person #1670       SG652868      6.00         SG480771 $742.00
         Keyed Padlock w/2 keys         SG959101      6.00
                  See Page 72 for Selection of Locker Benches
                                                                                                            73
   68   69   70   71   72   73   74   75   76   77   78