Page 76 - tmp
P. 76
NEW AMAZING PRICE! WIRE MESH SECURITY PARTITION
Never Compromise Quality for Price . . .
MORE FEATURES & QUALITY Exclusive Features Include:
• Free mortise cylinder lock in every door
Create high-visibility security areas with
our easy-to-install partitions. Designed
for unrestricted ventilation and layout
flexibility. Made of 10-gauge wire woven
in a 1 1/2” diamond pattern with a strong
14-gauge cold rolled C-channel frame.
Wire mesh is clinched, not welded,
into frame for heavy-duty strength and
enhanced appearance. Panels include floor
sockets, nuts, bolts, and detailed assembly
instructions. Gray powder coat finish.
Easy To Assemble!
SAMPLE LAYOUT
MASONRY WALL
5' WALL CLIPS WALL CLIPS 5'
Lowest Price 5' CHANNEL CHANNEL 5' TOP CAPPING MOUNTING ANGLE
FOR ROOMS
FOR ROOMS WITH
STIFFENER
In The STIFFENER SLIDING 20' WITHOUT ROOF ROOF
GATE
SERVICE
Industry! 5' WINDOW CHANNEL FILL 5' *REMEMBER TO ORDER TOP CAPPING*
-A-
5' HINGED STIFFENER GAP 5'
DOOR Width’ 8’ HIGH 10’ HIGH
5' 5' 3' 5' 5'
23'7" Linear Feet 7" PANEL Model Price Model Price
1 SG603320 $79.00 SG603325 $106.00
Exclusive Features 2 SG603321 120.00 SG603326 133.00
WIRE COMPONENTS 3 4 5 SG603322 123.00 SG603327 145.00
SG603323
137.00
SG603328
167.00
156.00
159.00
SG603324
SG603329
TRANSOM FILL-A-GAP ADJUSTABLE PANEL
1 /2’’- 12” SG603330 103.00 SG603331 109.00
1
HINGED DOOR with cylinder lock - 8’H (10’ H room has 2’H transom)
1
Includes 3 /2’’W channel stiffener.
3 SG603332 286.00 SG603334 312.00
4 SG603333 328.00 SG603335 352.00
SLIDING GATE with cylinder lock - 8’H (10’ H room has 2’H transom)
1
1
FLOOR SOCKETS 3 /2”W CHANNEL CORNER POST HINGED SLIDING Includes three 3 /2’’W channel stiffeners.
INCLUDED WITH STIFFENER POST DOOR (8’H) GATE (8’H) 3 SG603336 472.00 SG603340 509.00
PANELS 4 SG603337 505.00 SG603341 546.00
5 SG603338 543.00 SG603342 586.00
6 SG603339 590.00 SG603343 632.00
*TOP CAPPING: 10’ length of top capping (see ordering instructions)
SG603146 27.00
CORNER POST
SG603344 35.00 SG603345 41.00
CHANNEL STIFFENER POST Recommended every 2 panels.
WALL CLIPS TOP CAPPING ADJUSTABLE SERVICE FREE BUILT- SG603346 57.00 SG603347 75.00
CHANNEL FILL-A-GAP PANEL WINDOW CYLINDER LOCK T-SPLICE: joint 3 panels in “T” configuration.
IN MORTISE
BUILD YOUR OWN SG603130 27.00
EASY TO PLAN AND ORDER: SLIDING SERVICE WINDOW Includes 12”D shelf.
Mounted in 5’ wide panel. Padlockable.
1. Make a floor plan including measurements. Determine height of partition. SG603348 266.00 SG603349 326.00
2. Indicate doors, gates, and service windows and their size and location. Show the WALL CLIPS one set required for each wall connection.
direction of the gate slide or door hinges either left- or right-handed and swinging SG603350 13.00 set/3
in or out. FLOOR SOCKET Anchors panel.
3. Be sure to utilize as many 5 ft. wide panels as possible for most efficient pricing. SG237623 16.00
Add one channel stiffener post for every 2 panels. (Stiffener posts are included with
each door and gate.) ROOF PANEL Including hardware.
4. Important: You must order TOP CAPPING in 10-foot sections. Calculate the total 1’ x 10’ SG240761 97.00
linear feet and round up to the nearest multiple of 10, then divide by 10 for the 5’ x 10’ SG240720 202.00
number of top capping sections. Example: Actual 63’ 7” linear feet: Order 7 top MOUNTING ANGLE FOR ROOF PANEL 1 required per panel.
capping sections (70 ft. total). 10’ SG240721 21.00
5. Adding a roof requires 1 ft. or 5 ft. roof panels (hardware included) and mounting ROOF BEAM
angles. Rooms larger than 20’ x 10’ require a 10’L roof beam. Roof beams can 10’ SG240722 110.00
be joined together by using a splice kit when beam requirements exceed 10’L. A ROOF BEAM SPLICE KIT
channel stiffener post is required to support connected roof beams. SG240723 50.00
76