Contact Cement

Epoxy, Silicone, and Plastic Adhesives
| Compare | Image | Size | Color | Set Time | Handling Time | Water Resistant | Temperature Resistance | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 Oz. (29ml) Tube, Carded | Clear | 1 Hour | 5-10 Minutes | Y | Flammable KEEP AWAY FROM HEAT, SPARKS & OPEN FLAME °C | T9FB967574 | $3.93 | ||
![]() | 1 Oz. (29ml) Tube, Carded | Clear | 1 Hour | 5 Minutes | Y | 50°F to 80°F °C | T9FB967575 | $4.34 |

Contact Cement
Related Products
3M™ Fastbond™ Water-Based Contact Spray Adhesive 1090, Low VOC is a contact adhesive formulated for two-sided bonding. This product creates high-strength, high-temperature-resistant bonds for industrial manufacturing applications. Specifically, 3M™ Fastbond™ Water-Based Contact Spray Adhesive 1090, Low VOC excels in demanding use cases such as high-pressure laminates and wood. While excellent adhesion is a priority, 3M™ Fastbond™ Water-Based Contact Spray Adhesive 1090, Low VOC also innovates in aerosol can technology. This product's aerosol can uses a ...
Formula 296 spray hot melt adhesive is formulated for spray application using bulk hot melt equipment. Ad-Tech 296 combines long tack time up to (5 minutes) and high output for bonding larger surfaces up to (48 square feet). Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).
3M™ Fastbond™ Contact Adhesive 30NF is a low-odor, water-based adhesive designed to deliver a high-strength, high-coverage bond with a bonding range of 4 hours. Post-formable and high-temperature-resistant, this adhesive is non-flammable in the wet state. 3M™ Fastbond™ Contact Adhesive 30NF is proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer, and canvas. We designed 3M™ Fastbond™ Contact Adhesive 30NF to create a very strong bond resistant to high heat with a bonding range of up to four hours. It is deal for ...
Hybrid adhesive technology creates a bond that won't get brittle over time for two times the durability of regular super glues. Get a clear bond with no expanding foam, no dripping glue, and no mess. Water resistant adhesive can be used on interior and exterior projects.
A delayed tack rubber based adhesive. Bonds PP, PE, PET, PVC and most plastic and porous materials. Priced and sold per pound. Minimum order of 22 pounds (approximately 1100 sticks).