Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tilt Trucks

Tilt trucks are heavy-duty carts used to collect, transport, and dump bulk materials across industrial and commercial sites. Their molded bodies resist dents and corrosion, while ergonomic handles and casters help reduce strain and keep workflows moving. From warehouses and manufacturing floors to hospitality, healthcare, and sanitation, tilt trucks are suitable for transporting recyclables, food waste, construction debris and more. Some models include reinforced bases, tow bars, or forklift pockets for longer runs and faster loading into compactors or vehicles.
Filters

Standard Duty Tilt Trucks

Standard Duty Tilt Trucks
Standard tilt trucks support everyday material handling in indoor environments such as janitorial, maintenance, and light industrial areas. With weight capacities between 850-1200 lbs, their seamless, rotational molded bodies are leak-resistant and easy to clean, and swivel casters make it simple to maneuver through tight aisles and doorways.
CompareImageCapacityWeight CapacityCaster TypeTypeColorBrandPriceModel # Related Products
Royal Basket Trucks® Utility Duty Tilt Truck, 1 Cu. Yd. Cap., 850 lb. Capacity, Black
1 yd³
850 lbs
-
Standard Duty Tilt Truck
Black
Royal Basket Trucks
$619.00WBB3239865 Global Industrial™ Standard Duty Plastic Recycling Tilt Truck,1/2 Cu. Yd. Cap,850 Lbs. Cap,BlueRubbermaid® Hinged Lid for 1/2 Cu. Yd. Tilt Truck, BlackGlobal Industrial™ Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity
Royal Basket Trucks® Standard Duty Tilt Truck, 1/2 Cu. Yd. Cap., 850 lb. Capacity, Black
1/2 yd³
850 lbs
-
Standard Duty Tilt Truck
Black
Royal Basket Trucks
$609.00WBB3239862 ---
Royal Basket Trucks® Standard Duty Tilt Truck, 1 Cu. Yd. Cap., 1250 lb. Capacity, Black
1 yd³
1250 lbs
-
Standard Duty Tilt Truck
Black
Royal Basket Trucks
$809.00WBB3239866 ---

Heavy Duty Tilt Trucks

Heavy Duty Tilt Trucks
Heavy Duty Tilt Trucks have weight capacities between 1250-2000 lbs and feature a seamless polyethylene body secured to a strong tubular steel chassis to withstand high load capacities and transport bulky items. With capacities from 1/2 to 2-1/2 cubic yards, the rubber load wheels and swivel casters provide unit maneuverability and surface protection.

Extra Heavy Duty Tilt Trucks

Extra Heavy Duty Tilt Trucks
Extra Heavy Duty Tilt Trucks have impressive weight capacities from 2100 to 2750 lbs. With capacities between 1 and 2-1/2 cubic yards, these trucks include upper and lower steel extended support rails, a steel chassis, and a steel impact nose plate for added strength. The rugged polyethylene build is made for transporting and dumping bulky materials with rubber load wheels and swivel casters.

Light Duty Tilt Trucks

Light Duty Tilt Trucks
With weight capacities between 450-825 lbs, Light Duty Tilt Trucks can handle industrial waste products efficiently. With a capacity range of 3/4 -1 cubic yards, the durable, seamless polyethylene build of these tilt trucks guarantees no rust, corrosion, or leaks. The ergonomic design of the steer handle provides comfort while in use.

Tilt Truck Comparison Chart

Type Load Capacity Key Features Mobility Best Use Case
Standard 850–1,200 lbs. Seamless plastic body, ergonomic handle Manual push, swivel casters Light indoor tasks, janitorial use
Forkliftable 2,000–2,750 lbs. Molded fork pockets, steel frame Forklift-compatible Warehouses, heavy-duty indoor transport
Towable 1,250–2,750 lbs. Tow bar/hitch system, reinforced chassis Vehicle towing, swivel casters Multicart hauling, outdoor applications

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What are the best uses for tilt trucks in industrial vs. commercial settings?

In commercial settings like hotels, schools, or retail spaces, light-duty tilt trucks efficiently transport linens, recyclables, or maintenance supplies. In industrial environments, forkliftable or towable models handle heavier materials, including construction debris, scrap metal, and production waste.

How do you clean and maintain a tilt truck?

Routine cleaning and inspection extend the lifespan of tilt trucks and maintain hygiene standards. Most tilt trucks have seamless polyethylene bodies that can be rinsed, sanitized, and dried quickly. Regularly check wheels, casters, frames, tow bars, and fork pockets for damage or loosening, and address issues before returning the truck to service.

What OSHA guidelines apply to tilt truck use?

There is no tilt-truck-specific OSHA standard, but related practices fall under OSHA 29 CFR 1910.178 for powered industrial trucks. These guidelines are especially relevant for forkliftable and towable units. Key safety principles include:

  • Avoid tilting when elevated.
  • Use minimal backward tilt.
  • Respect load capacity ratings.
  • Inspect before use.

Can tilt trucks be used outdoors or on uneven surfaces?

Yes. Heavy-duty and towable tilt trucks are designed for outdoor routes and rougher terrain, often using oversized casters, pneumatic wheels, and reinforced undercarriages to maintain stability while moving full loads

Explore Tilt Truck Types

Need help choosing the right truck for your facility? Explore The Ultimate Guide to Carts, Trucks, and Pallet Jacks or browse related bulk handling options like tub carts, box trucks, and hoppers.