Drum Dollies
Most Relevant
Drum dollies are specialized material handling devices designed to transport and maneuver heavy drums easily and safely. They feature casters for smooth mobility, a sturdy frame capable of holding heavy load sizes, and some models feature ergonomic handles for comfortable pushing or pulling. Drum dollies are commonly used in industrial settings such as warehouses, manufacturing facilities, and distribution centers where drums containing liquids, chemicals, or other materials need to be moved efficiently and safely.
Filters
Weight Capacity
Drum Capacity
Diameter
Availability
Wheel Material
Special Price
Steel Drum Dollies

Our drum dollies are constructed of highly durable steel, ensuring strength and longevity in demanding industrial environments. These steel dollies feature sturdy casters that allow for smooth and effortless movement, and some models come equipped with ergonomic handles for ease of use. Our dollies are available in a variety of colors, weight capacities, and drum size compatibilities.
| Compare | Image | Weight Capacity | Drum Capacity | Diameter | Height | Wheel Material | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1000 lbs | 55 gal | 24 in | 2 in | Steel | 3 in | Global Industrial | Ships Same Day WB233880 | $77.95 | ||
![]() | 600 lbs | 30 gal | 19-1/2 in | 2 in | Rubber | 3 in | Global Industrial | Ships Same Day WB233886 | $59.95 | ||
![]() | 600 lbs | 55 gal | 24 in | 2 in | Rubber | 3 in | Global Industrial | Ships Same Day WB233882 | $71.95 | ||
![]() | 900 lbs | 85 gal | 28-7/8 in | 5-3/8 in | Polyolefin | 3 in | Meco Omaha | WB988325 | $219.95 | ||
![]() | 700 lbs | 55 gal | 19-3/4 in | 5-1/4 in | Polyolefin | 3 in | Meco Omaha | WB988332 | $139.95 | ||
![]() | 1000 lbs | 30 gal | 19-1/2 in | 2 in | Steel | 3 in | Global Industrial | Ships Same Day WB233884 | $69.95 | ||
![]() | 800 lbs | 55 gal | 30-1/2 in | 6-1/4 in | - | 3 in | Milwaukee | WBB3253644 | $89.95 | ||
![]() | 1000 lbs | 30 gal | 17-1/8 in | 5-1/2 in | Polyolefin | 3 in | Morse | WBB806580 | $139.95 | ||
![]() | 2000 lbs | 55 gal | 27-1/16 in | 7-7/8 in | Cast Iron | 4 in | Vestil | WBB2350149 | as low as $159.95 Save $25.00 (14%) | ||
![]() | 900 lbs | 85 gal | 27 in | 6 in | Hard Rubber | 3 in | Wesco | WBB3142582 | $169.95 |
Showing 1-10 of 40 results
Drum Spill Dollies & Carts

Protect yourself from accidental spills and leaks with our drum spill dollies and carts. These dollies feature heavy duty corrosion resistant construction for long lasting durability. Our drum spill dollies feature swivel casters and an ergonomically designed push-pull handle for optimal maneuverability.
Showing 1-10 of 22 results
Plastic Drum Dollies

Plastic drum dollies increase portability and flexibility, allowing for easy transportation of drums with no lifting. Our plastic dollies feature a highly durable construction, and multiple casters for maximum stability and easy maneuverability. These drum dollies are compatible with various drums.
Stainless Steel Drum Dollies

Stainless steel drum dollies are the perfect solution for handling and transporting your heavy drums. They feature a durable all-welded stainless steel construction as well as swivel casters for easy maneuverability. Choose from several models of stainless steel drum dollies available in a variety of capacities.
Showing 1-10 of 12 results
Elevated Height Drum Dollies

Elevated height drum dollies elevate drums and pails offering improved ergonomic positioning for less fatigue and strain. They feature a welded tubular frame for extra strength, cradle uprights with vinyl sleeves to firmly grip the pail, and 4 swivel casters for optimal maneuverability.
Cross Style Steel Drum Dollies

Cross-style steel drum dollies are built for long-lasting durability to transport heavy drums. They feature a powder coat finish making them corrosion-resistant even in wet environments, and casters for easy mobility. The steel frame and load-stabilizing lip on these drum dollies provides structural strength to transport drums with rounded or square corners.
Tilting Drum Dollies

Tilting drum dollies allow the user to tilt the drum 10° for better liquid extraction when utilizing drum pumps or similar devices. They are compatible with a variety of drum types, and feature a pull strap with a hook for easy portability. Our tilting drum dollies are durable and come equipped with swivel casters for easy mobility.
Double Drum Dollies

Double drum dollies are a heavy-duty transport solution for large drums. These drum dollies feature a lipped edge for increased stability, a powder coat finish to resist corrosion, and casters for easy mobility. They are available in a variety of colors, weight capacities, and gallon drum size accommodations.
Keg Transport Dollies

Keg dollies help ease manual lifting by offering a mobile solution for transferring kegs during the loading and unloading process. They have a compact, low profile design with a sunken bottom which diminishes jostling during transportation throughout your commercial business. Our keg dollies feature a durable steel construction that provides long lasting endurance.
Low-Profile Drum Dollies

Low-profile drum dolly trucks are ideal for transporting drums in industrial settings. They have a tubular steel T-handle that allows easy maneuvering through narrow hallways and elevators. Our drum dolly trucks feature 3 casters for easy mobility around tight corners and offer easy loading and unloading of drums.