Vestil Mobile Drum Dolly w/ Handle For 5 Gallon Pail, 30 & 55 Gallon Drums, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The drum dolly is ideal for manufacturing and industrial facilities. The dolly creates an ergonomically friendly way of transporting 55 gallon drums. The steel construction design, with an additional handle, is lightweight yet strong for use in the harshest of environments. While the unit rolls on hard rubber casters for a smooth transition from work station to work station.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 25 lbs |
| Wheel Diameter | 3 in |
| Diameter | 30-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Drum Spill Dolly |
| Color | Silver |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | DRUM-DRH-HR |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 |