55 Gallon Solid Deck Drum Dolly Steel Casters - SDD55S
|
Questions & Answers (0)
Product Description
Drum Dolly permits easy transport of metal, fiber and plastic drums without lifting. Drum dolly increases portability, allowing drums to be taken to and from work areas with ease. Solid steel deck provides maximum overall support and perimeter deck lip helps retain the load. Four rugged casters provide maximum stability and easy maneuverability. Durable orange enamel finish resists corrosion. Assembles easily. Made in USA.
Note: Drum is 3-7/8" off the floor with 3" casters.
Note: Drum is 3-7/8" off the floor with 3" casters.
PRICE
$179.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Height | 5-3/8 in |
| Weight Capacity | 900 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 3 in |
| Diameter | 23-1/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Steel |
| Type | Steel Drum Dolly |
| Color | Orange |
| Wheel Type | Steel |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | SDD55S |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 |