Drum Dollies
Most Relevant
Drum dollies are specialized material handling devices designed to transport and maneuver heavy drums easily and safely. They feature casters for smooth mobility, a sturdy frame capable of holding heavy load sizes, and some models feature ergonomic handles for comfortable pushing or pulling. Drum dollies are commonly used in industrial settings such as warehouses, manufacturing facilities, and distribution centers where drums containing liquids, chemicals, or other materials need to be moved efficiently and safely.
Filters
Weight Capacity
Drum Capacity
Brand
Wheel Material
Wheel Diameter
Number of Wheels
Drum Spill Dollies & Carts

Protect yourself from accidental spills and leaks with our drum spill dollies and carts. These dollies feature heavy duty corrosion resistant construction for long lasting durability. Our drum spill dollies feature swivel casters and an ergonomically designed push-pull handle for optimal maneuverability.
| Compare | Image | Weight Capacity | Drum Capacity | Diameter | Height | Wheel Material | Wheel Diameter | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1000 lbs | 30/55/85 gal | - | 6 in | Polyolefin | 3 in | Valley Craft | WBB351203 | $259.95 | ||
![]() | 1000 lbs | 30/55/85 gal | - | 6 in | Polyolefin | 3 in | Valley Craft | WBB351202 | $265.95 |