Appliance Hand Trucks
Appliance hand trucks are specialized hand trucks designed to transport heavy appliances with ease and safety. They feature a sturdy steel frame with reinforced joints and braces to support the heavy weight and pneumatic wheels that provide maneuverability. Their low-profile platform allows for easy loading and unloading and ergonomic handle allows for seamless maneuvering. Ideal in transporting refrigerators, vending machines, stoves, freezers, dryers, and other large commercial or residential appliances.
Most Relevant

Stair Climbing Appliance Trucks
| Compare | Image | Brand | Weight Capacity | Width | Height | Wheel Type | Handle Style | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Wesco | 725 lbs | 21 in | 63 in | (2) Rigid | Folding | WB984693 | as low as $8,739.00 Save $760.00 (8%) | ||
![]() | Wesco | 725 lbs | 21 in | 63 in | (2) Rigid | Continuous | WB984692 | $8,985.00 | ||
![]() | Liftkar | 794 lbs | 22 in | 47 in | - | Folding | WBB3779160 | $9,839.00 | ||
![]() | Liftkar | 794 lbs | 22 in | 63-1/2 in | - | Continuous | WBB3779188 | $9,499.00 | ||
![]() | Liftkar | 794 lbs | 22-1/8 in | 70-1/8 in | - | Folding | WBB3779161 | $11,245.00 |

Appliance Hand Trucks

Vending Machine Trucks

Auto-Rewind Ratchet Appliance Hand Trucks