Manual Pallet Jacks & Trucks
Designed with high weight capacities to lift and move heavy loads in factories and warehouses, Manual Pallet Jacks and Trucks are most commonly equipped with two forks that stabilize pallets during transport. Manual pallet trucks feature hand-operated controls and a lever allowing palletized loads to be raised and lowered with ease, and smooth-rolling wheels on the base and forks promote simple maneuverability throughout a facility.
Most Relevant
Standard Duty Pallet Jack Trucks

Standard Pallet Jack Trucks feature a reinforced steel frame to support heavy commercial inventory. With a 190° steering arc and a 5500 lb weight capacity, these pallet jacks offer smooth, safe material handling.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5500 lbs | 27 in | 48 in | 3 in | 7-3/4 in | Global Industrial | Ships Same Day WB989031 | as low as $375.95 Save $20.00 (5%) | ||
![]() | 5500 lbs | 27 in | 48 in | 3 in | 7-3/4 in | Global Industrial | Ships Same Day WB334475 | $395.95 | ||
![]() | 5500 lbs | 27 in | 48 in | 3 in | 7-1/2 in | Global Industrial | Ships Same Day WB168119 | as low as $559.00 Save $30.00 (5%) | ||
![]() | 5500 lbs | 27 in | 42 in | 3 in | 7-3/4 in | Global Industrial | Ships Same Day WB251783 | $539.10was $599.00 Save $59.90 (10%) | ||
![]() | 4000 lbs | 27 in | 48 in | 1-7/8 in | 7-3/4 in | Vestil | WBB3217534 | $525.00 | ||
![]() | 5500 lbs | 27 in | 48 in | 2-7/8 in | 7-3/4 in | Bishamon | WB123030 | as low as $1,499.00 Save $76.00 (5%) | ||
![]() | 5500 lbs | 27 in | 48 in | 2-7/8 in | 7-1/4 in | Wesco | WB984873 | as low as $829.00 Save $40.00 (5%) | ||
![]() | 5500 lbs | 27 in | 48 in | 2-9/16 in | 6-11/16 in | JET | WBB2386673 | $779.00 | ||
![]() | 5500 lbs | 27 in | 48 in | 2-7/8 in | 7-1/4 in | Wesco | WBB2372934 | as low as $739.00 Save $40.00 (5%) | ||
![]() | 5500 lbs | 27 in | 48 in | 3 in | 8 in | Wesco | WBB3142518 | as low as $789.00 Save $40.00 (5%) |
Showing 1-10 of 24 results
High Capacity Pallet Jack Trucks

Suitable for moving commercial inventory and other heavyweight loads, High Capacity Pallet Jack Trucks allow warehouse workers to efficiently transport goods & equipment weighing 6,600 lbs or more. Manual, hand-operated controls that make it simple to raise and lower items and smooth-rolling wheels make it easy to maneuver throughout the facility.
Showing 1-10 of 32 results
Extra Long Forks Pallet Jack Trucks

With fork lengths up to 98 inches, moving loads on extended length pallets has never been easier. Extra Long Fork Pallet Jack Trucks are designed specifically to reach under and support specialized, extended length pallets. These pallet jacks offer a 3-position fingertip control (raise, lower, neutral).
Low Profile Pallet Jack Trucks

Low profile pallet jack trucks, also known as Lowboy pallet jacks, are designed to slide easily into the fork pockets of pallets and skids that have low clearance openings. With lowered heights as low as 1-1/2” and wide range of weight capacities, low-profile pallet jacks move heavy loads with little ground clearance.
Showing 1-10 of 17 results
Adjustable Fork Width Pallet Jack Trucks

Adjustable-width fork pallet jacks allow greater maneuverability by simply loosening and resetting the front and rear adjusting bolts. Ergonomic rubber coated handle improves grip and has a 3-position fingertip control (raise, lower, neutral). Jacks roll smoothly on polyurethane load and entry wheels for easy pallet entry and exit. Adjustable fork tie rods help keeps proper alignment.
Quick Lift Pallet Jack Trucks

Designed to help improve efficiency on loading docks and in warehouses, Quick Lift Pallet Jack Trucks require few pumps to quickly lift heavy loads, saving time and increasing productivity. The manual, hand-operated controls allow factory workers to lift and lower commercial inventory with ease and built-in wheels roll smoothly for precise maneuverability.
Narrow Forks Pallet Jack Trucks

Narrow fork pallet jack trucks provide maneuverability and flexibility when moving loads in and out of narrow aisles with ease, safety. These pallet jacks have a shorter width across the forks than a standard pallet jack. Available in a variety of widths to fit smaller sized pallets in and out of tight spaces. Available in a range of weight capacities.
Showing 1-10 of 18 results
Roll Moving Pallet Jack Trucks

Roll Moving Pallet Jack Trucks are designed to move rolls of steel, aluminum or paper and reels of wire. These industrial pallet jacks easily transport and elevate rolls of material. With a wide service range, reels can be rolled onto the forks for transport throughout the workplace. With 3-stage fingertip control, these industrial pallet jacks provide smooth handling for various roll sizes.
Foldable Forks Pallet Jack Trucks

Boasting a folding design for space-saving storage between uses, Foldable Forks Pallet Jack Trucks can be tucked out of the way to keep floor space clear in factories, warehouses, and other industrial settings. The built-in wheels roll smoothly to move throughout the facility with ease, and hand-operated controls enable simple raising and lowering of inventory and bulk goods.

Single Fork Lift Pallet Jack Trucks
Dual-Direction Pallet Jack Trucks

Equipped with two modes that allow standard movement or side-to-side lateral movement, Dual-Direction Pallet Jack Trucks provide versatile maneuverability when lifting and moving heavy-duty industrial loads. The steer wheels and load wheels roll smoothly for reliable functionality, and hand-operated controls enable the simple raising and lowering of pallets.

4 Way Entry Pallet Jack Trucks