Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217521

MPN #: PM4-2048-LP

Vestil™ Low Profile Pallet Truck, 4000 lb. Capacity, 20-5/8"W x 48"L Forks

Product Description
The Low Profile Pallet Truck enters pallets from all four sides. All steel frame is reinforced to handle 4,000 lb. capacity loads. Individual fork width is 7" wide. Wide loop control handle with lift, neutral, and lower functions provides fingertip control. Lifetime lubricated bearings. Hydraulic system has hard chrome plated pump piston with polyurethane seals. Suspension system has a heavy-duty thrust bearing. Complete with adjustable push rods, polyurethane wheels, steel load rollers and red baked-in powder-coated toughness

Features:
  • Wide loop handle offers easy unit maneuverability
  • Fingertip lever provides an easy lift, lower and neutral operation
  • Lifetime lubricated bearings never need maintenance work


PRICE
$755.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61 in
Width20-1/2 in
Height49 in
Lowered Height1-7/8 in
Raised Height6 in
Weight Capacity4000 lbs
Weight192 lbs
Distance Across Forks20-5/8 in
Fork Length48 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypeLow Profile Pallet Jack
ColorRed
Wheel TypeSolid
Load Wheel MaterialSteel
MaterialSteel
OperationManual
Manufacturers Part NumberPM4-2048-LP
Entry RollersYes
Handle StyleStandard Loop Handle
Steer Wheel MaterialPoly-on Steel
BrandVestil

Warranty

Warranty1 Year