Manual Pallet Jacks & Trucks
Designed with high weight capacities to lift and move heavy loads in factories and warehouses, Manual Pallet Jacks and Trucks are most commonly equipped with two forks that stabilize pallets during transport. Manual pallet trucks feature hand-operated controls and a lever allowing palletized loads to be raised and lowered with ease, and smooth-rolling wheels on the base and forks promote simple maneuverability throughout a facility.
Most Relevant
Standard Duty Pallet Jack Trucks

Standard Pallet Jack Trucks feature a reinforced steel frame to support heavy commercial inventory. With a 190° steering arc and a 5500 lb weight capacity, these pallet jacks offer smooth, safe material handling.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5500 lbs | 27 in | 48 in | 3 in | 7-3/4 in | Global Industrial | Ships Same Day WB989031 | as low as $359.95 Save $20.00 (5%) | ||
![]() | 5500 lbs | 27 in | 48 in | 3 in | 7-3/4 in | Global Industrial | Ships Same Day WB334475 | $395.95 | ||
![]() | 5500 lbs | 27 in | 48 in | 3 in | 7-1/2 in | Global Industrial | Ships Same Day WB168119 | as low as $549.00 Save $30.00 (5%) | ||
![]() | 5500 lbs | 27 in | 42 in | 3 in | 7-3/4 in | Global Industrial | Ships Same Day WB251783 | as low as $569.00 Save $30.00 (5%) | ||
![]() | 5500 lbs | 27 in | 48 in | 2-7/8 in | 7-3/4 in | Bishamon | WB123030 | as low as $1,499.00 Save $76.00 (5%) | ||
![]() | 4000 lbs | 27 in | 48 in | 1-7/8 in | 7-3/4 in | Vestil | WBB3217534 | $525.00 | ||
![]() | 5500 lbs | 27 in | 48 in | 2-7/8 in | 7-1/4 in | Wesco | WB984873 | as low as $829.00 Save $40.00 (5%) | ||
![]() | 5500 lbs | 27 in | 36 in | 3 in | 8 in | Wesco | WBB3142463 | as low as $845.00 Save $44.00 (5%) | ||
![]() | 5500 lbs | 27 in | 42 in | 3 in | 8 in | Wesco | WBB3142474 | as low as $855.00 Save $44.00 (5%) | ||
![]() | 4000 lbs | 27 in | 96 in | 2-7/8 in | 7-3/4 in | Vestil | WBB3217490 | $1,469.00 |
Showing 1-10 of 24 results

High Capacity Pallet Jack Trucks
Showing 1-10 of 32 results
Extra Long Forks Pallet Jack Trucks

With fork lengths up to 98 inches, moving loads on extended length pallets has never been easier. Extra Long Fork Pallet Jack Trucks are designed specifically to reach under and support specialized, extended length pallets. These pallet jacks offer a 3-position fingertip control (raise, lower, neutral).
Low Profile Pallet Jack Trucks

Low profile pallet jack trucks, also known as Lowboy pallet jacks, are designed to slide easily into the fork pockets of pallets and skids that have low clearance openings. With lowered heights as low as 1-1/2” and wide range of weight capacities, low-profile pallet jacks move heavy loads with little ground clearance.
Showing 1-10 of 17 results
Adjustable Fork Width Pallet Jack Trucks

Adjustable-width fork pallet jacks allow greater maneuverability by simply loosening and resetting the front and rear adjusting bolts. Ergonomic rubber coated handle improves grip and has a 3-position fingertip control (raise, lower, neutral). Jacks roll smoothly on polyurethane load and entry wheels for easy pallet entry and exit. Adjustable fork tie rods help keeps proper alignment.

Quick Lift Pallet Jack Trucks
Narrow Forks Pallet Jack Trucks

Narrow fork pallet jack trucks provide maneuverability and flexibility when moving loads in and out of narrow aisles with ease, safety. These pallet jacks have a shorter width across the forks than a standard pallet jack. Available in a variety of widths to fit smaller sized pallets in and out of tight spaces. Available in a range of weight capacities.
Showing 1-10 of 18 results
Roll Moving Pallet Jack Trucks

Roll Moving Pallet Jack Trucks are designed to move rolls of steel, aluminum or paper and reels of wire. These industrial pallet jacks easily transport and elevate rolls of material. With a wide service range, reels can be rolled onto the forks for transport throughout the workplace. With 3-stage fingertip control, these industrial pallet jacks provide smooth handling for various roll sizes.

Foldable Forks Pallet Jack Trucks

Single Fork Lift Pallet Jack Trucks

Dual-Direction Pallet Jack Trucks

4 Way Entry Pallet Jack Trucks