Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217487

MPN #: PM5-2736

Vestil™ Full Featured Pallet Truck, 5500 lb. Capacity, 27"W x 36"L Forks

Product Description
An economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two articulating steering wheels and two front load rollers. Ergonomic design requires only 75 pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. Forks are 6." wide each. Equipped with internally mounted solid steel adjustable push rods. Spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement. Chrome-plated hydraulic pump piston for long seal life

Features:
  • Ergonomic handle height
  • Strong maneuver ability when loaded
  • Extra strength forks for lifting capabilities
  • Traverses smoothly over a variety of terrains


PRICE
$755.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/2 in
Width27 in
Height48-1/2 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity5500 lbs
Weight161 lbs
Distance Across Forks27 in
Fork Length36 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypeHigh Capacity Pallet Jack
ColorRed
Wheel Type2 Load, 2 Steer
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPM5-2736
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialPoly-on Steel
BrandVestil

Warranty

Warranty1 Year