Powered Pallet Jacks & Trucks
Self-Propelled Electric Pallet Jack Trucks can move loads in seconds to increase productivity and worker safety. These electric powered pallet jacks are built with heavy duty steel for long lasting durability. Various types of automated pallet jacks are available so you can easily lift and lower loads with the push of a button. Various self-propelled pallet jack models available.
Most Relevant

Lithium Powered Pallet Jack Trucks
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lift Type | Lower Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3300 lbs | 21 in | 45 in | Powered | Powered | Ballymore | WBB2354780 | $3,159.00 | ||
![]() | 3300 lbs | 27 in | 48 in | Powered | Powered | Ballymore | WBB3169931 | $3,149.00 | ||
![]() | 4500 lbs | 21 in | 48 in | Powered | Powered | Ballymore | WBB2542756 | $3,775.00 | ||
![]() | 4500 lbs | 27 in | 45 in | Powered | Powered | Ballymore | WBB2310508 | $3,569.00 | ||
![]() | 4400 lbs | 27 in | 48 in | Powered | Powered | Ballymore | WBB3169932 | $3,619.00 | ||
![]() | 4500 lbs | 27 in | 45 in | Powered | Powered | Ballymore | WBB3169936 | $4,949.00 | ||
![]() | 4400 lbs | 21 in | 45-5/16 in | Powered | Powered | Ballymore | WBB3169935 | $3,499.00 | ||
![]() | 3300 lbs | 21 in | 45-5/16 in | Powered | Powered | Ballymore | WBB3169938 | $3,249.00 | ||
![]() | 4500 lbs | 21 in | 45 in | Powered | Powered | Ballymore | WBB3169934 | $4,299.00 | ||
![]() | 3300 lbs | 27 in | 45 in | Powered | Powered | Ballymore | WBB2299692 | $3,199.00 |