Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB1926594

MPN #: EPJ-40

Blue Giant® Electric Pallet Jack, 24V System, 4000 lb. Capacity, 27"W x 45"L Forks

Product Description
Designed specifically to address the unique demands of lift gate and local delivery applications.
  • More compact than a regular powered pallet truck
  • Vertically-mounted AC drive motor delivers steady acceleration and travel speeds
  • 45" long forks
  • Two 12V AGM 85 AH maintenance-free batteries with 10AMP 110VAC plug-in charger
  • Hydraulic pump with overload relief valve
  • 24V ZAPI ACO Travel Controller supports simple and precise truck positioning.
  • Multi-function control handle incorporates butterfly-style thumb controls, reversing switch, and horn button for ease of use
  • Hand grips fit the operator's hand comfortably, reducing fatigue


Options:
  • Rubber lug drive tire
  • 48" tall load back rest
  • 60" tall load back rest
  • 22" forks
  • 36" forks
  • Tool tray with load restraint
  • Stability casters


PRICE
$9,429.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width27 in
Height48 in
Lowered Height3-1/4 in
Raised Height7-1/2 in
Weight Capacity4000 lbs
Weight650 lbs
Fork Length45 in
Fork Width6 in
Distance Between Forks15-3/16 in
Distance Across Forks27 in
Travel Speed3.3 Loaded; 3.6 Unloaded mph
Turning Radius45-1/2 °

Product Details

Assembly RequiredNo
Duty Cycle6 Hours
ChargerIntegral 10 amp 110VAC
MaterialSteel
OperationElectric
Manufacturers Part NumberEPJ-40
BrandBlue Giant
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorBlue
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Number of Batteries2
Entry RollersNo
Steer Wheel MaterialPolyurethane
Lower TypePowered

Warranty

Warranty1 Year yr