Panel Carts & Trucks
Panel carts & trucks are designed to transport large panels and drywall sheets in commercial and industrial work sites, improving material handling operations. Panel trucks feature heavy duty construction, ensuring long lasting performance. The industrial casters move with ease to provide efficient maneuvering and material transport. The ergonomic handles and overall product design ensure user comfort.
Most Relevant
Adjustable Panel & Sheet Mover Trucks

Adjustable panel and sheet mover trucks provide moving solutions for large items like drywall, plywood, and cabinets. The adjustable panel lengths and heights accommodate items in different sizes. Rugged steel construction is built to last for long term use. The rubber, pneumatic, and polyurethane wheels offer smooth movement across multiple surfaces.
| Compare | Image | Weight Capacity | Width | Length | Height | Wheel Type | Wheel Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1800 lbs | 27-5/16 in | 51-5/8 in | 45 in | Mold-On Rubber, 2 Rigid, 2 Swivel | 5 in | WBB3132985 | $829.00 | ||
![]() | 3600 lbs | 36 in | 63-5/16 in | 36 in | Polyurethane, 2 Rigid, 2 Swivel | 6 in | WBB3132994 | $589.00 | ||
![]() | 2000 lbs | 30 in | 60 in | - | Rubber | 6 in | Ships Same Day WB241544 | $465.95 | ||
![]() | - | --- in | --- in | 38 in | - | --- in | Ships Same Day WB585238 | $127.46was $149.95 Save $22.49 (15%) | ||
![]() | - | --- in | --- in | 26 in | - | --- in | Ships Same Day WB585234 | $93.46was $109.95 Save $16.49 (15%) | ||
![]() | - | --- in | --- in | 26 in | - | --- in | Ships Same Day WB585237 | $99.95 | ||
![]() | 1200 lbs | 24 in | 48 in | - | Pneumatic | 8 in | Ships Same Day WB585229 | $379.95 | ||
![]() | 2000 lbs | 60 in | - | 36 in | Mold-on Rubber, 2 Swivel, 2 Rigid | 6 in | Ships Same Day WB652215 | as low as $585.00 Save $50.00 (8%) | ||
![]() | 2000 lbs | 48 in | - | 36 in | Mold-on Rubber, 2 Swivel, 2 Rigid | 6 in | WB652214 | as low as $449.95 Save $40.00 (8%) | ||
![]() | 2400 lbs | 24 in | 48 in | - | Rubber | 8 in | Ships Same Day WB585228 | $389.95 |
Showing 1-10 of 64 results
Drywall Trucks

Drywall Trucks feature adjustable center shelves designed to handle large drywall, paneling, sheet rock, plywood, and other bulky materials with ease. Each truck features 4-swivel polyurethane or rubber casters. Durable steel construction ensures long lasting use. Available in a range of weight capacities.
Showing 1-10 of 19 results
Panel, Sheet and Lumber Trucks

Panel, sheet, and lumber trucks make moving bulky materials such as plywood, sheet materials, lumber, and pipe easy and effortless. Features include heavy-duty steel frames, casters, and wheels constructed from polyurethane or rubber. These panel, sheet, and lumber trucks are ideal for construction, manufacturing and storage applications.
Showing 1-10 of 31 results
Panel Cart Dollies

Panel cart dollies are designed to easily transport and manueuvre large, flat material or sheets and panels. These durable, heavy-duty panel carts can be easily moved and transported, with features like rigid steel frames and polyurethane, foam filled, and rubber tires for smooth rolling.
Showing 1-10 of 19 results
A-Frame Sheet & Panel Trucks

A-Frame Panel Trucks make it easy to transport large, bulky items such as drywall, plywood, and other sheet materials. Constructed with heavy-duty steel frames and an A-frame design, these panel trucks can be loaded from both sides and still leave room between uprights to transport additional materials. Retaining lips on both sides of the base keep loads secure.
Showing 1-10 of 82 results
Cardboard Box Trucks with Adjustable Dividers

Transport empty cardboard boxes or any flat material with our Cardboard box trucks. These box trucks include adjustable dividers that make stacking and storing items efficient. Equipped with casters, these commercial grade trucks feature polyurethane wheels and steel construction. The webbed dividers are adjustable to fit a number of box sizes, allowing flexibility and making maneuvering easier.
Plate & Slab Cradle Dollies

These plate and slab cradle dollies are ideal solutions for transporting large plates, slabs, and other heavy items. Dollies have twin handle holes for easy carrying and offer place to hook a strap if required (strap not included). They are constructed from heavy gauge steel with varying load capacities for industrial settings.
Adjustable Sheet & Panel Trucks with Perforated Deck

Adjustable sheet and panel trucks with perforated decks are ideal for transporting lightweight panels and sheet materials. The adjustable frame and perforated platform makes transporting items easy and safe. Made from durable and lightweight materials, these sheet and panel trucks are perfect for commercial and industrial applications.
Dumpster Dollies

Dumpster dollies and carts are designed to be tough and dependable. Designed to fit universally on most city-issued or industrial bins, these dollies can hold various weight capacities and include casters for mobility. These dumpster carts make waste transport easier and more efficient.
Mattress Moving Truck

Mattress Moving Trucks are designed to conveniently move and transport heavy mattresses. These sturdy trucks help shift mattresses with ease, and feature four rubber wheels that offer superior maneuverability and control. Constructed of steel, each truck is guaranteed to last through heavy-duty use.
Mat Rack Trucks

Mat Rack Trucks are mobile carts designed to transport and store solid and perforated mats securely. They offer smooth mobility with swivel casters and are backed by a lifetime guarantee against rust and corrosion. These carts provide a reliable solution for organized mat transportation and storage in various settings.