Fairbanks 18" x 30" Open Deck Hardwood Dolly T-25-1830-5PH-FB with Raised Ends 1500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Open deck hardwood dollies are made of smooth Poplar hardwood to provide long lasting durability and dependability. Dollies allow ergonomic content mobility and transport. Open Deck design ensures convenient loading and unloading. Includes 5" Polyolefin rubber casters and footbrakes. Raised Ends.
PRICE
$169.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 8 in |
| Weight Capacity | 1500 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly |
| Deck Material | Wood |
| Style | Open Deck |
| Material | Wood |
| Package Quantity | 1 |
| Manufacturers Part Number | T-25-1830-5PH-FB |
| Brand | Fairbanks |
Warranty
| Warranty | 2 Year |