Browse Bins, Totes & Containers

(12,027 items)

Narrow Your Results

Length Range

Width Range

Height Range

Capacity Lbs.

Brand

Our Price

Go

Recently Viewed

Categories

  • Pak-Rite SURE-LOK® Collapsible Shipping Crates

    Pak-Rite SURE-LOK® Collapsible Shipping Crates
    See all 280 items in product family
    Pak-Rite SURE-LOK® Collapsible Shipping Crates Are Used For One Way Shipments, Moderate Re-use And Heavy Weight Items.

    Pak-Rite SURE-LOK® Collapsible Shipping Crates are made of fir plywood or oriented strand board to provide exceptional integral strength. Crates are precisely machined with slots and interlocking edges to provide base, sides and top fit. Impact resistant polypropylene pallet blocks and bolted construction provide additional durability. Cubic foot capacities range from 3.08 - 294.57. Outside length dimensions range from 23-1/2 - 95-1/2.Outside widths range from 23-1/2 - 58-1/2. Outside heights range from 16-1/2 - 100-1/2. Maximum stacking load is 50,000 lbs. Quick and easy assembly and disassembly.

    Click for more
  • Export Certified and Heat Treat Stamped Wood Crates With Lids

    Export Certified and Heat Treat Stamped Wood Crates With Lids
    See all 38 items in product family
    Export Certified And Heat Treat Stamped Wood Crates Are Excellent For Storage Or Shipping In Commercial And Industrial Applications.

    Export Certified and Heat Treat Stamped Wood Crates are made in accordance with ISPM 15 guidelines and durably built to ASTM standards. Wood cleated panelboard containers are constructed with CDX plywood and #2 heat treated lumber for long lasting reliability. Fully assembled (screwdriver needed to remove panel). Available types include Two-Way or Four-Way Entry. Each crate holds up to 800 lbs. Dimensions vary per model.

    Click for more