The RIDGID® 600 Series Lever Benders are specially designed for bending hard tubing such as stainless steel, steel and titanium. A simple two-stage handle design easily switches to bend up to 180°, keeping bends in-plane and accurate. Features In-Plane: Two-stage design allows bends from 90° to 180° without ever crossing handles; lock/unlock with a half-turn rotation of the bending handle. Accurate: Roll dies in bending carriage reduce tube flattening (ovality). Gain marks on front of form ensure properly aligned bending angles. Reduced Force: Extra-long handles for ...
✓ Cast aluminum base. ✓ Secures pipes between 1/2" and 6". ✓ Vice folds down for easy transportation. Firmly hold conduit or pipe for threading and cutting with the Global Industrial™ Tri-Stand Chain Vise. Equipped with leg support with slots for hanging tools, a pipe rest, three pipe benders, and a ceiling brace screw designed for working with pipe, this is the premier choice for any manufacturing workspace. 1 Year Limited Warranty.