Browse HVAC/R Controls

(2,003 items)

Narrow Your Results

Lead Wire Length Inches

Brand

Price

Go

Recently Viewed

Categories

  • Robertshaw® Pilot Generator Thermopiles

    Robertshaw® Pilot Generator Thermopiles
    See all 3 items in product family
    Robertshaw® Thermopiles Are Pilot Generators Designed For Self-Powered Gas Control Systems.

    May be used to replace any Robertshaw® or similar competitive devices. Available with two lead or coaxial type connection. Mounting nuts included. 36” or 48” long.

    Click for more
  • Snap-Fit Thermocouples

    Snap-Fit Thermocouples
    See all 4 items in product family
    Snap-Fit Thermocouples Are Used For Residential Or Commercial Heating Applications.

    Snap-Fit Thermocouples are made of heavy duty materials for long lasting durability. Types available are Slim and Standard in 18, 24, 30, 36, 48, 60 and 72 inch lenghts. Thermocouples feature Brass Sheathing for extra insulation.

    Click for more
  • Husky™ High Performance Thermocouples

    Husky™ High Performance Thermocouples
    See all 13 items in product family
    Husky™ High Performance Thermocouples Are Used In Standing Pilot Ignition Systems For Residential, Commercial And Industrial Applications.

    Husky™ High Performance Thermocouples are heavy-duty, high performance thermocouples that provide high output for residential, commercial, and industrial applications. Thermocouples are sold in a variety of sizes. Available in Standard, Nickel-Plated, Wholesale and Junction Block Lead models.

    Click for more
  • K15 Series Thermocouples

    K15 Series Thermocouples
    See all 5 items in product family
    K15 Series BASO® Thermocouples Are Used In Standing Pilot Ignition Systems For Residential, Commercial And Industrial Applications.

    K15 Series Thermocouples are designed for use in standing pilot ignition systems. They are used primarily with BASO® brand automatic pilot controls and pilot burners. Thermocouples are available in Standard, Snap-In or Wholesale models.

    Click for more
  • Thermocouples

    Thermocouples
    See all 16 items in product family
    "Thermocouples Are Made For Gas Fired Heating Systems.

    Thermocouples are built for long lasting durability and dependability. Generate a thermoelectric current that senses a pilot flame on gas fired heating systems. Pilot flame heats the tip of the thermocouple, producing a temperature differential between it and the base. The temperature difference generates a small amount of DC power, measured in millivolts. Available in 18, 24, 30 36 and 48 inch lead lengths with Adapter, Male Connector Nut, Push-In Clip and Screw connection types.

    Click for more
  • Super Slim Jim™ Universal Replacement Thermocouples

    Super Slim Jim™ Universal Replacement Thermocouples
    See all 6 items in product family
    Super Slim Jim™ Universal Replacement Thermocouples Are Used In Standing Pilot Ignition Systems For Residential, Commercial And Industrial Applications.

    Super Slim Jim™ Universal Replacement Thermocouple K19AT thermocouples are designed for use with all Series 'G' and 'H' BASO valves, Basoids, and Basotrols with automatic pilot valves. The K19 is interchangeable with thermocouples used with automatic pilot valves made by other control manufacturers whose power unit connector is similar to the BASO Series. Male Nut connection type. 25-35 mV. Thermocouples include a snap ring, adapter and adapter bushing for proper mounting and positioning of the thermocouple to the pilot burner tip. Available lengths range from 18" up to 72".

    Click for more
  • Thermopiles

    Thermopiles
    See all 6 items in product family
    Honeywell Thermopiles Are Built For Long Service Life.

    Honeywell Thermopile Generators contain multiple thermocouples connected in a series to increase the millivoltage output. Power generated is sufficient to operate an automatic millivolt gas control system, independent of any outside power source. For easy pilot burner installation, these thermopiles come with a push-in clip, split nut and an adapter assembly. Also comes with a male nut connector for Pilotstat® safety control power units and are available in a variety of lead lengths.

    Click for more