Browse Plumbing Tools & Equipment

(891 items)

Narrow Your Results

Availability

Free Shipping

Application

Brand

  • Less...
  • More...

Price

Go

Recently Viewed

Categories

  • Gear & Lever Type Benders

    Gear & Lever Type Benders
    See all 3 items in product family
    Gear & Lever Type Benders Are Used For Shaping Aluminum, Soft Copper, Brass, Steel And More.

    Each bender is designed to bend one size. Can create smooth, tight radius up to 180°. No scoring or flattening of tubing. Calibration show angle of bend. Tight hook grip on tubing.

    Click for more
  • Gardner Bender PVC Heating Benders

    Gardner Bender PVC Heating Benders
    See all 1 items in product family
    Gardner Bender PVC Benders & Plug Sets For Heating And Bending Solutions.

    Gardner Bender PVC Benders & Plug Sets offer a variety of heating and bending technologies to tackle any PVC construction need. Choose from patented HotBlanket™ PVC Bender has internal thermostatic control that will not scorch or burn conduit.Thermostatic control heats pipe fast, even in cold or windy conditions. Multiple circuit design extends the life of the blankets. Multiple wound heavy-gauge wire ensures the longest life of any bending blanket. HotBox™ PVC Bender has highly polished reflector surfacesthat heat conduit quickly and evenly. Power drive model automatically rotates conduit for faster bends. Large wheels provide job-site portability. Allows conduit to be reheated and reformed. and HotTube™ PVC Bender has adjustable thermostatic control that heats conduit fast and maintains perfect bending temperature. Patented technology enables it to maintain temperature in wide range of ambient temperatures and wind conditions. Insulated, weatherproof housing provides safe, cool operation.

    Click for more
  • Hand Benders

    Hand Benders
    See all 3 items in product family
    Hand Benders Are Used For Bending Small Areas Of Piping Or Conduits.

    Hand Benders are manually-operated machines that allow easy bending of pipes and conduits for plumbing installations. Benders are available in a variety of styles from several trusted brand names.

    Click for more
  • Yellow Jacket® Pipe Benders

    Yellow Jacket® Pipe Benders
    See all 2 items in product family
    Yellow Jacket® Pipe Benders Allow Easy Bending Of A Variety Of Soft Metals.

    Yellow Jacket® Pipe Benders allow easy 1/4" to 7/8" radius bending. 3-In-1 Tube Benders make fast bends on soft copper, brass, aluminum, steel and soft stainless steel. Ratchet Hand Bender Kits are made with a trouble-free ratchet mechanism with index marks to locate bends. May be used with soft copper and soft aluminum.

    Click for more
  • PVC Benders

    PVC Benders
    See all 1 items in product family
    PVC Benders Use Heat To Easily Make Bends, Offsets Or Saddles In PVC Piping.

    PVC Benders are available in several styles. Metal Body PVC Benders feature reflective interior for fast and even heating. On/Off Switch with Indicator Light. Metal Body models are available in three different lengths.

    Click for more
  • Ridgid® Pipe & Tubing Benders

    Ridgid® Pipe & Tubing Benders
    See all 14 items in product family
    Ridgid® Pipe And Tubing Benders Are Used For A Variety Of Installation Applications.

    Ridgid® Pipe And Tubing Benders are made of high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Accessories also available to coordinate for assembly, repair and installation applications. Types are Geared Ratchet Tube Bender, Instrument Bender, Instrument Tubing Bender, Plumbing Bender, Spring-Type Tube Bender and Tri-Bender. Available in a variety of type series and pipe/tube sizes. Package quantity is 1.

    Click for more
  • JET Pipe Benders

    JET Pipe Benders
    See all 2 items in product family
    Manual Hydraulic Pipe Benders Are Used For General Purpose Metal Fabrication Applications.

    Manual Hydraulic Pipe Benders are solidly manufactured for long lasting durability and dependability. Simple manual operation for ease of use with no external power needed. Rotating stand locks in three positions for stability and versatility. Heavy-duty hydraulic cylinder capable of bending schedule 40 pipe. Inside radius our pipe benders will produce on all the different size pipes with the 90° bend. 2 inch model includes six 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch bending dies. 3 inch model adds 2-1/2 and 3 inch dies.

    Click for more
Featured Items