Browse Test, Measurement & Inspection

(1,537 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

price

Go

Recently Viewed

Categories

  • Chalk Reels, Chalk, & Lines

    Chalk Reels, Chalk, & Lines
    See all 10 items in product family
    Chalk Reels, Chalk And Lines Are Used For Creating Line Markings For Construction Projects, Woodworking And More.

    Chalk Reels, Chalk And Lines are available for a variety of marking applications. Chalk Reels are made of Aluminum or High Impact ABS Plastic housings and feature chalk lines, hooks, folding crank handles and sliding doors for easy filling. Chalk is available in Standard, Dust-Off, Permanent or Hi-Visibility types in Black, Yellow, Blue, Orange, Red or Green colors. Various Chalk Line Replacements come in 50 and 100 foot lengths. Items may be purchased separately or in various reel and chalk combinations. 150 foot Flagging Tape that marks survey stakes and boundary markers and M-D Laser Chalk Line Pro that eliminates the need for a chalk line or straightedge also available.

    Click for more
  • Marking Pencils & Crayons

    Marking Pencils & Crayons
    See all 5 items in product family
    Marking Pencils And Crayons Are Used For Marking Measurements On Wood, Glass, Metal And Other Materials.

    Marking Pencils And Crayons are made with high quality materials for long lasting usage and dependability. Variety of types, colors and quantities available to meet surface requirements. Variety of types available to meet different surface materials. Dimensions, colors and quantities vary per type.

    Click for more
  • Scribers

    Scribers
    See all 5 items in product family
    Scribers Are Used For Marking Accurate Lines On Work Components And Other Metalwork Applications.

    Scribers are made of tungsten carbide, high carbon steel, nickel plating and other high quality materials for long lasting durability and dependability. Fowler®, General, Used Industries, InSize, Mitutoyo, Moody Tools and Starrett brands offer wide selection of scriber types and styles to meet particular job requirements and specifications. Include various hand-held, pocket or pen style designs with long or short points and straight, angled or hooked tips. Available in Single Units, Multiple Scriber/Pick Sets or Interchangeable one-handled types with multiple blades.

    Click for more
  • Layout Fluid

    Layout Fluid
    See all 7 items in product family
    Precision Brand® Layout Fluids Are Used For Making Sharp, Clear, Precise Lines That Dry In Minutes.

    Precision Brand® Layout Fluids make durable permanent, long lasting bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more. Available fluids and accessories vary. Coating colors are Green, Red, Orange, Yellow, White, Black and Blue

    Quantities are Pack of 12 and Pack of 36

    Click for more
  • Layout accessories

    Layout accessories
    See all 2 items in product family
    Layout Accessories Provide All Necessary Components For A Variety Of Layout Projects.

    Layout Accessories are made of aluminum, stainless steel, brass, bamboo, plastic and other high quality materials for long lasting durability and dependability. Variety of popular brands and types available including t-bevels, cutting guides, and board spacing tools. Variety of brands, types and styles available to meet project requirements. Dimensions and color vary per model. Quantity is 1.

    Click for more
  • Milwaukee® Inkzall® Markers

    Milwaukee® Inkzall® Markers
    See all 1 items in product family
    Milwaukee® 48-22-3100 Inkzall™ Black Fine Point Marker

    Inkzall™ Jobsite Markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the Inkzall™ markers have a built-in hard hat clip for easy storage and access. Inkzall™ markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.

    Features:
    • Clog Resistant Marker Tip
    • Writes through Dusty, Wet and Oily Surfaces
    • Durable Marker Tip for Writing on Concrete, OSB and Rough Surfaces
    • Built-In Hard Hat Storage Clip
    • Fine Point
    • Ink Dries in Seconds
    • Lanyard Hole
    • Anti-Roll Body Design
    • Non-Toxic Ink
    Click for more
  • Paint Markers

    Paint Markers
    See all 2 items in product family
    Paint Markers Are Designed For Use On Metal, Glass, Wood, Rubber, Plastic, Marble Surfaces And More.

    Paint Markers are constructed with non-slip rubber grips and other high quality materials for long lasting durability. Variety of styles available to meet job requirements. Fast-drying paint provides ease of use and clip cap keeps paint fresh. Formulated for industrial users to mark on wet, slippery surfaces. Types are Metal Pro for Galvanized Steel, Permanent Oil-Base, Permanent Water-Base and Removable Water-Base. Point sizes are 1.4 mm, 1.5 mm, 2.3 mm and 7.3 mm. Overall dimensions, marking ranges and colors vary per style. Quantity is 1.

    Click for more
Featured Items