Drop Ins
Brand
Voltage
Depth
Number of Wells
Width
Height
Price
Width
47-5/8 in
Depth
25 in
Number of Wells
3
Series
Triumph
Related Products
Holds Insets and Bain Maries. Constructed of 300 series stainless steel. Fits standard steam table openings to hold insets and bain maries in prep and serving areas. Sold in package quantity of 4. Priced each.
DP SERIES "DELI/PIZZA" PREP TABLES The all-purpose "raised rail," Deli/Pizza Prep Table assures that condiments are held below 41°F and above freezing. It eliminates any chance of freezing product with lids open or closed and prevents unsanitary defrosting associated with cold wall, refrigerated rails. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, door(s) and grille. Insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized ...
DPD SERIES "DELI/PIZZA" PREP TABLES The all-purpose "raised rail," Deli/Pizza Prep Table assures that condiments are held below 41°F and above freezing. It eliminates any chance of freezing product with lids/drawers open or closed and prevents unsanitary defrosting associated with cold wall, refrigerated rails. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, door(s) and grille. Insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of ...
Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes 4"D condiment pans, height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A ...
M3 Series - Sandwich/Salad Table 48-1/4"W - 2 Door Stainless steel interior and exterior for easy cleanning and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail is removalbe for cleaning. Includes 4" deep condiment pans, height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A ...